BOSTON GEAR DB1402A Worm Gear, 12 Diametral Pitch, 14.5 PA, 40 Teeth, Right Hand, Bronze

Item: AK2VKC Model: DB1402A
Limited Availability
€255.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear
Diametral Pitch12"
Face Width1/2"
Gear Ratio20:1
Hub Dia.1 11/25"
Hub Projection0.62"
MaterialBronze
No. Of Teeth40
No. Of Threads2
Output Dia.3.54"
Overall Length1 3/25"
Pitch Dia.3.333"
Pressure Angle14.5°
Product SeriesD Series
RotationRight Hand
TypeWeb

Shipping Info:

Ship weight (kg) 0.6754
Ship length (cm)2.84
Country of OriginUS

Product Variants

ProductModelGear RatioOverall LengthTypeRotationMaterialPrice
BOSTON GEAR DB1260A | AK2VJY DB1260A30:11 3/25"WebRight HandBronze€404.94
BOSTON GEAR DB1400 | AK2VJZ DB140010:11"PlainRight HandBronze€185.20
BOSTON GEAR DB1401A | AK2VKB DB1401A---Right Hand-€218.06
BOSTON GEAR DB1403A | AK2VKD DB1403A---Right Hand-€311.31
BOSTON GEAR QB1212 | AK2ZQQ QB12123:11 3/25"PlainRight HandBronze€189.74
BOSTON GEAR QB1216 | AK2ZQR QB12164:11 3/25"PlainRight HandBronze€198.58
BOSTON GEAR QB1260A | AK2ZQT QB1260A15:11 3/25"WebRight HandBronze€414.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR DB1402A Worm Gear, 12 Diametral Pitch, 14.5 PA, 40 Teeth, Right Hand, Bronze
€255.25 /unit