BOSTON GEAR 873B-125K-M1 Reducer, Triple Reduction, 125 Ratio, Base Mount

Item: AL6JTA Model: 873B-125K-M1
Limited Availability
€3,311.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Base/mounting AttachmentHorizontal Base Mounted
Exact Gear Ratio125.178
Fan CooledNo
Input Motor Hp1.00 HP at AGMA Service Class I
Input Power1.26 hp
Input StyleNo Flange (projecting shaft)
Max Output Torque Capacity5,337 in lb
Motor Hp1.00
Output Bore/shaft Diameter1.6250 in
Output Speed14.0 RPM
Pre-lubricatedYes
Rated Efficiency94%
Ratio125:1
Recommended LubricationKlubersynth UH1 6-460
Reduction StagesTriple
Reduction Type800 Series InLine Helical
Weight107.000 lb

Shipping Info:

Ship weight (kg) 47.745
Country of OriginUS

Product Variants

ProductModelGear RatioMax. Input HpInput RpmHeightOutput TypeFinishMaterialMounting TypePrice
BOSTON GEAR 832B-10K-M1 | AL6JRH 832B-10K-M110:11.63 hp175 RPM5.79"Solid Projecting ShaftStandard PaintCast IronFoot, Base€1,059.06
BOSTON GEAR 832B-20K-M1 | AL6JRJ 832B-20K-M1--------€1,059.06
BOSTON GEAR 832B-25K-M1 | AL6JRK 832B-25K-M1--------€1,059.06
BOSTON GEAR 832B-5.1K-M1 | AL6JRL 832B-5.1K-M1--------€1,059.06
BOSTON GEAR 832B-63K-M1 | AL6JRM 832B-63K-M1--------€1,059.06
BOSTON GEAR 842B-5.1K-M1 | AL6JRP 842B-5.1K-M15:15 24/25 hp340 RPM6.99"Solid Projecting ShaftStandard PaintCast IronFoot, Base€1,187.92
BOSTON GEAR 842B-63K-M1 | AL6JRQ 842B-63K-M1--------€1,187.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR 873B-125K-M1 Reducer, Triple Reduction, 125 Ratio, Base Mount
€3,311.02 /unit