Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BOSTON GEAR 710-40-G Speed Reducer Indirect Drive 40 1 | AB2BVK 1L245

BOSTON GEAR 710-40-G Reducer, Single Reduction, 40:1 Ratio, No Base

Item: AB2BVK Model: 710-40-GCross Ref: 1L245
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€991.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
BaseOptional
Base To Center1.31"
Base TypeOptional
Bearing TypeTapered Roller
Dimension U1/2"
DutyStandard
FinishEpoxy Paint
Gear MaterialSteel
Gear Ratio401
Gear TypeWorm
Housing MaterialCast Iron
Input Connection TypeIndirect Drive
Input Rpm1750 RPM
Max. Input Hp4/25 hp
Nominal Output Rpm44 RPM
Number Of Stages1
Output Shaft Dia.1/2"
Output Shaft Height1.312"
Output Shaft TypeRound
Output Torque @ 1/40 Hp3600 lbs.-in.
Overhung Load150 lbs.
Pinion MaterialHardened Steel
RotationForward, Reversible
Seal TypeDouble Lip
Shaft OrientationRight Angle
Single/double OutputSingle Output
Solid/hollow Output ShaftSolid
Speed Reducer TypeIndirect Drive
Worm Center Distance1"
Worm Gear MaterialBronze
Base To Shaft Center1.31"
Housing Material FinishPowder Coated Epoxy Paint
Maximum Output Speed44 RPM
Maximum Output Torque148 lbs.-in.
Output Shaft Diameter1/2"
Overhung Load Capacity150 lbs.-ft.
StandardsAGMA

Shipping Info:

Ship weight (kg) 2.8575
Ship height (cm)14.99
Ship length (cm)14.63
Ship width (cm)18.29
HS code8483405050
Country of OriginUS

Product Variants

ProductModelWorm Center DistanceGear RatioOverhung LoadMax. Input HpInput RpmNominal Output RpmOutput Shaft Dia.Speed Reducer TypePrice
BOSTON GEAR 710-50-G Speed Reducer Indirect Drive 50 1 | AB2BVJ 1L244 710-50-G1"501150 lbs.4/25 hp1750 RPM35 RPM1/2"Indirect Drive€805.61
BOSTON GEAR 710-20-G Speed Reducer Indirect Drive 20 1 | AB2BVL 1L247 710-20-G1"201150 lbs.1/4 hp1750 RPM88 RPM1/2"Indirect Drive€757.04
BOSTON GEAR 713-40-G Speed Reducer Indirect Drive 40 1 | AB2BVV 1L259 713-40-G1.33"401200 lbs.4/25 hp1750 RPM44 RPM5/8"Indirect Drive€893.42
BOSTON GEAR 713-25-G Speed Reducer Indirect Drive 25 1 | AB2BVW 1L261 713-25-G1.33"251200 lbs.3/10 hp1750 RPM70 RPM5/8"Indirect Drive€905.01
BOSTON GEAR 713-20-G Speed Reducer Indirect Drive 20 1 | AB2BVX 1L262 713-20-G1.33"20:1200 lbs.3/10 hp1750 RPM88 RPM5/8"Indirect Drive€894.23
BOSTON GEAR 713-50-G Speed Reducer Indirect Drive 50 1 | AB2BVY 1L265 713-50-G1.33"50:1200 lbs.4/25 hp1750 RPM35 RPM5/8"Indirect Drive€858.00
BOSTON GEAR 715-50-G Speed Reducer Indirect Drive 50 1 | AB2BWJ 1L275 715-50-G1.54"501300 lbs.1/4 hp1750 RPM35 RPM3/4"Indirect Drive€954.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR 710-40-G Reducer, Single Reduction, 40:1 Ratio, No Base
€991.14 /unit