Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BOSTON GEAR 18920 Thrust Washer | AC9QQR 3JC89

BOSTON GEAR 18920 Thrust Washer

Item: AC9QQR Model: 18920Cross Ref: 3JC89
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€89.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThrust Washer
MaterialSteel
Nominal Inside Dia.2"
Outside Dia.4"
Thickness0.312"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)0.76
Ship length (cm)10.16
Ship width (cm)10.16
HS code8483105000
Country of OriginUS

Product Variants

ProductModelOutside Dia.Nominal Inside Dia.Price
BOSTON GEAR 18918 Thrust Washer | AC9QQQ 3JC88 189185/8"3/8"€68.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR 18920 Thrust Washer
€89.21 /unit