BOSTON GEAR 12H 2-1/4 | BE9XLQ

BOSTON GEAR 12H 2-1/4 Pillow Blocks, Standard Duty, Eccentric Locking Collar

Item: BE9XLQ Model: 12H 2-1/4
In Stock

Get it by Tuesday, Jun 10

€502.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPillow Block Bearing
Bore TypeRound
Duty TypeStandard Duty
Finish CoatingUncoated
Housing MaterialCast Iron
Locking DeviceEccentric Collar

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)13.81
Ship length (cm)24.45
Ship width (cm)7.86

Product Variants

ProductModelBore Dia.Overall LengthOverall WidthOverall HeightMax. SpeedBase WidthBolt Center To Center LengthBase To Bore CenterlinePrice
BOSTON GEAR 5H 7/8 | BD8HZY 5H 7/8--------€160.52
BOSTON GEAR 5H 15/16 | BD9WHP 5H 15/16--------€157.11
BOSTON GEAR 6H 1-1/8 | BE2KEG 6H 1-1/8--------€186.56
BOSTON GEAR 9H 1-5/8 | BE3MCU 9H 1-5/8--------€166.22
BOSTON GEAR 6H 1-3/16 | BE3MCV 6H 1-3/16--------€186.95
BOSTON GEAR 7H 1-3/8 | BE3PEV 7H 1-3/8--------€237.58
BOSTON GEAR 7H 1-5/16 | BE3WCY 7H 1-5/16--------€135.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR 12H 2-1/4 Pillow Blocks, Standard Duty, Eccentric Locking Collar
€502.76 /unit