Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH WBX329 Cup Brush, 3 Inch Brush Dia, No Arbor Arbor Hole Size, 0.026 Inch Abrasive Shank Size | CN9WCL

BOSCH WBX329 Cup Brush, 3 Inch Brush Dia, No Arbor Hole Size, 0.026 Inch Abrasive Shank Size

Item: CN9WCL Model: WBX329Cross Ref: 55KD72
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.53 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCup Brush
Abrasive MaterialStainless Steel
Abrasive Shank Size0.026"
Arbor Hole SizeNo Arbor
Bristle Trim Length1"
Bristle TypeKnotted Wire
Brush Dia.3"
ColorNot Applicable
Max. Rpm12500 RPM
Overall LengthNot Applicable
Primary Material ApplicationStainless Steel
Quick Change SystemNot Applicable
Shank LengthNot Applicable
Wire Dia.0.003"
Bristle Diameter0.003"
Bristle Length1"
Bristle MaterialStainless Steel
Brush Diameter3"
Brush TypeCup Brush

Shipping Info:

Ship weight (kg) 0.342
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelWire Dia.Abrasive MaterialBristle TypeAbrasive Shank SizeBrush Dia.Max. RpmBristle Trim LengthArbor Hole SizePrice
BOSCH WBX328 Cup Brush, 3 Inch Brush Dia, No Arbor Arbor Hole Size, 0.002 Inch Wire Dia | CN9WCJ WBX3280.002"Carbon SteelKnotted Wire-3"12500 RPM1"No Arbor€33.18
BOSCH WBX319 Cup Brush, 3 Inch Brush Dia, No Arbor Arbor Hole Size, 0.015 Inch Abrasive Shank Size | CN9WCK WBX3190.003"Stainless SteelCrimped Wire0.015"3"12500 RPM1"No Arbor€39.79
BOSCH WBX318 Cup Brush, 3 Inch Brush Dia, No Arbor Arbor Hole Size, 0.012 Inch Wire Dia | CN9WCM WBX3180.012"Carbon SteelCrimped Wire-3"12500 RPM1"No Arbor€32.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH WBX329 Cup Brush, 3 Inch Brush Dia, No Arbor Hole Size, 0.026 Inch Abrasive Shank Size
€48.53 /unit