Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH T118AF Jigsaw Blade 3 Inch Length T-shank - Pack Of 5 | AE2EQC 4WZ84

BOSCH T118AF Jigsaw Blade 3 Inch Length T-shank - Pack Of 5

Item: AE2EQC Model: T118AFCross Ref: 4WZ84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJigsaw Blade
Length3"
MaterialBimetal
Shank TypeT
Teeth Per Inch24
Blade Length3 5/8"
Blade MaterialBi Metal
Blade Shank TypeT Shank
Blade Thickness0.04"
Blade Width5/16"
Cutting Edge StyleRigid For Straight Cuts
For Use With Saw TypeJig Saws
Materials CutFerrous Metals, Non Ferrous Metals
Metal Cutting TypeThin Metal
Number Of Cutting Edges1
Number Of Pieces1
Primary Material ApplicationGeneral Metal
Tip MaterialMetal

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.1
Ship length (cm)9.22
Ship width (cm)0.79
HS code8202990000
Country of OriginCH

Product Variants

ProductModelTeeth Per InchPrimary Material ApplicationTip MaterialMetal Cutting TypeBlade MaterialBlade Shank TypePkg. Qty.Price
BOSCH T101A Jigsaw Blade High Speed Steel - Pack Of 5 | AB3NYF 1UM14 T101A14PlasticMetalThick MetalHigh Carbon SteelT Shank5€22.58
BOSCH T101AO Jigsaw Blade T-shank 3 Inch Length - Pack Of 5 | AB3NYG 1UM15 T101AO20-----5€11.88
BOSCH T101B Jigsaw Blade High Carbon Steel - Pack Of 5 | AB3NYH 1UM16 T101B10-----5€13.12
BOSCH T101D Jigsaw Blade High Carbon Steel - Pack Of 5 | AB3NYJ 1UM17 T101D6-----5€12.05
BOSCH T111C Jigsaw Blade High Carbon Steel - Pack Of 5 | AB3NYK 1UM18 T111C8-----5€7.69
BOSCH T118A Jigsaw Blade 3-5/8 Inch Length T-shank - Pack Of 5 | AB3NYL 1UM19 T118A24-----5€12.58
BOSCH T118B Jigsaw Blade T-shank 3-5/8 Inch Length - Pack Of 5 | AB3NYM 1UM20 T118B14-----5€11.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH T118AF Jigsaw Blade 3 Inch Length T-shank - Pack Of 5
€16.41 /pack