Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH RESM9X2-25B Reciprocating Saw Blade, 8/10 Teeth Per Inch, 9 Inch Blade Length, 0.042 Inch Cut Width | CN9XWZ

BOSCH RESM9X2-25B Reciprocating Saw Blade, 8/10 Teeth Per Inch, 9 Inch Blade Length, 0.042 Inch Cut Width

Item: CN9XWZ Model: RESM9X2-25BCross Ref: 802GH5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReciprocating Saw Blade
Back StyleStraight
Blade Length9"
Blade MaterialBi Metal
Blade Thickness0.042"
Cut Width0.042"
For Use With Saw TypeReciprocating Saws
Includes(25) 9" 8/10 TPI Edge Reciprocating Saw Blades
Materials CutMetal
Primary Material ApplicationThick Metal
Teeth Per Inch8/10
Tip MaterialBi Metal

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)0.1
Ship length (cm)22.86
Ship width (cm)2.54
Country of OriginCH

Product Variants

ProductModelTeeth Per InchTip MaterialBlade LengthBack StyleHeightCut WidthPrimary Material ApplicationMaterials CutPkg. Qty.Price
BOSCH RAP610 Reciprocating Saw Blade, 10 Teeth Per Inch, 3/4 Inch Height, 5 PK | CN9XVQ RAP61010.0---3/4"---5€15.62
BOSCH RDM012 Reciprocating Saw Blade, 10/14/14/18/5/8/8/10 Teeth Per Inch, 12 PK | CN9XVR RDM01210/14, 14/18, 5/8, 8/10-----Metal, Wood-12€61.82
BOSCH RM614-25B Reciprocating Saw Blade, 14 Teeth Per Inch, 6 Inch Blade Length, 3/4 Inch Height | CN9XVT RM614-25B14.0Bi Metal6"Straight3/4"0.035"Thick MetalMetal1€2.84
BOSCH RM614 Reciprocating Saw Blade, 14 Teeth Per Inch, 6 Inch Blade Length, 3/4 Inch Height | CN9XVU RM61414.0Bi Metal6"Straight3/4"0.035"Thick MetalMetal5€17.73
BOSCH RM914-25B Reciprocating Saw Blade, 14 Teeth Per Inch, 9 Inch Blade Length, 3/4 Inch Height | CN9XVV RM914-25B14.0Bi Metal9"Straight3/4"0.035"Thick MetalMetal1€3.63
BOSCH RECM12X2-25B Reciprocating Saw Blade, 14/18 Teeth Per Inch, 12 Inch Blade Length, 15/16 Inch Height | CN9XVW RECM12X2-25B14/18Carbide12"Straight0.938"0.035"--1€8.07
BOSCH RECM12X2 Reciprocating Saw Blade, 14/18 Teeth Per Inch, 12 Inch Blade Length, 2 Inch Height | CN9XVX RECM12X214/18Carbide12"Straight2"0.035"--5€43.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH RESM9X2-25B Reciprocating Saw Blade, 8/10 Teeth Per Inch, 9 Inch Blade Length, 0.042 Inch Cut Width
€7.81 /unit