Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH RCSS2176 Rebar Cutter Straight Shank 1-1/2 12 | AE9PZG 6LFK2

BOSCH RCSS2176 Rebar Cutter Straight Shank 1-1/2 12

Item: AE9PZG Model: RCSS2176Cross Ref: 6LFK2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRebar Cutter
ApplicationDrilling Through Rebar
Bit Dia.1 1/2"
Cutter HeadsCarbide Tipped
Cutting DirectionRight Hand
Drilling Length9"
Flute TypeRegular Spiral
For Use WithReinforced Concrete
For Use With - DrillsRotary Hammer
Impact RatedNo
Max. Drilling Depth10"
No. Of Pieces1
Number Of Pieces1
Overall Length12"
Primary Material ApplicationConcrete
Promotion RestrictionNot Eligible For Promotion
Shank ShapeStraight
Shank Size1/2"
System Of MeasurementFractional Inch
Decimal Equivalent1.5
Drill Bit Size1 1/2"
Finish - MachiningBright (Uncoated)
Flute Length5"
Material - MachiningCarbide Tipped
Maximum Drilling Depth10"
Measurement SystemFractional Inch
Percussion RatedNo
SeriesRCSS Series
Shank Diameter3/8"
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)5.08
HS code8207502055
Country of OriginCN

Product Variants

ProductModelOverall LengthShank SizeMax. Drilling DepthBit Dia.Primary Material ApplicationCutting DirectionShank ShapeImpact RatedPrice
BOSCH RCSS2064 Rebar Cutter Straight Shank 3/8 Inch 12 In | AE9PYX 6LFJ3 RCSS206412"3/8"10"3/8"ConcreteRight HandStraightNo€47.62
BOSCH RCSS2094 Rebar Cutter Straight Shank 9/16 Inch 12 | AE9PYZ 6LFJ5 RCSS209412"3/8"10"0.562"ConcreteRight HandStraightNo€61.41
BOSCH RCSS2168 Rebar Cutter Straight Shank 1-1/8 12 | AE9PZE 6LFK0 RCSS216812"1/2"10"1 1/8"ConcreteRight HandStraightNo€108.47
BOSCH RCSS2172 Rebar Cutter Straight Shank 1-1/4 12 | AE9PZF 6LFK1 RCSS217212"1/2"10"1 1/4"ConcreteRight HandStraightNo€112.04
BOSCH RCSS2086 Rebar Cutter Straight Shank 1/2 Inch 18 In | AE9PZH 6LFK3 RCSS208618"3/8"16"1/2"ConcreteRight HandStraightNo€66.92
BOSCH RCSS2106 Rebar Cutter Straight Shank 5/8 Inch 18 In | AE9PZJ 6LFK4 RCSS210618"1/2"10"5/8"ConcreteRight HandStraightNo€89.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH RCSS2176 Rebar Cutter Straight Shank 1-1/2 12
€116.73 /unit