Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH OSL212CG Oscillating Tool Blade, 2 1/2 Inch Blade Width, 4 Inch Overall Length, Carbide Grit | CN9XTA

BOSCH OSL212CG Oscillating Tool Blade, 2 1/2 Inch Blade Width, 4 Inch Overall Length, Carbide Grit

Item: CN9XTA Model: OSL212CGCross Ref: 48XW95
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOscillating Tool Blade
Blade Dia.2 1/2"
Blade Length4"
Blade MaterialCarbide Grit
Blade ShapeRound
Blade Thickness1/8"
Blade TypeGrout Removal
Blade Width2 1/2"
Compatible With AdapterStarlock
Connection StyleStarlock
Maximum Oscillations Per Minute21000
Overall Length4"
Primary Material ApplicationGrout
Blade Diameter2 1/2"
Direct Fit For Tool BrandBosch, Fein, Makita, Milwaukee, Ridgid
Number Of Pieces1
Oscillating Tool Accessory TypeGrout Removal Blade

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.33
Ship length (cm)10.16
Ship width (cm)6.35
Country of OriginCH

Product Variants

ProductModelConnection StyleBlade ShapePrimary Material ApplicationBlade WidthOverall LengthBlade MaterialBlade LengthBlade ThicknessPrice
BOSCH OSL114CG Oscillating Tool Blade, 1 1/4 Inch Blade Width, 4 Inch Overall Length, Carbide Grit | CN9XRN OSL114CGStarlockStraightGrout1 1/4"4"Carbide Grit4"1/8"€21.50
BOSCH OSM212CG Oscillating Tool Blade, 2 1/2 Inch Blade Width, 3 1/2 Inch Overall Length, Carbide Grit | CN9XRT OSM212CGStarlock MaxRoundGrout2 1/2"3 1/2"Carbide Grit3 1/2"3/8"-
RFQ
BOSCH OSL200CR Oscillating Tool Blade, 2 Inch Blade Width, 4 Inch Overall Length, Carbide Grit | CN9XTD OSL200CRStarlockPointedWood2"4"Carbide Grit4"1/8"€29.14
BOSCH OSL312CG Oscillating Tool Blade, 3 1/2 Inch Blade Width, 3 1/2 Inch Overall Length, Carbide Grit | CN9XTG OSL312CGStarlockRoundGrout3 1/2"3 1/2"Carbide Grit3 1/2"1/8"€52.45
BOSCH OSL312DG Oscillating Tool Blade, 3 1/2 Inch Blade Width, 3 1/2 Inch Overall Length, Diamond Grit | CN9XTH OSL312DGStarlockRoundGrout3 1/2"3 1/2"Diamond Grit3 1/2"1/8"€71.52
BOSCH OSL300CR Oscillating Tool Blade, 3 Inch Blade Width, 3 Inch Overall Length, Carbide Grit | CN9XTJ OSL300CRStarlockTriangularGrout3"3"Carbide Grit3"1/8"€51.18
BOSCH OSM400LG Oscillating Scraper Blade, 4 Inch Overall Length, Carbide, Starlock Max Connection | CN9YAU OSM400LGStarlock MaxRoundGrout-4"Carbide4"0.03"€49.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH OSL212CG Oscillating Tool Blade, 2 1/2 Inch Blade Width, 4 Inch Overall Length, Carbide Grit
€51.49 /unit