Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH ORG1A-RED Storage Box Red/Gray 2-1/2 Inch Height | AH2YKM 30RW53

BOSCH ORG1A-RED Storage Box Red/Gray 2-1/2 Inch Height

Item: AH2YKM Model: ORG1A-REDCross Ref: 30RW53
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin Cup
ColorGray, Red
Compatible WithBits, Blades, Fasteners, Hand Tools
Esd ConductiveNo
Features32 Compartments
For Use WithBosch Transport System
IncludesOrganizer
MaterialPlastic
Number Of Compartments32
Overall Height2 1/2"
Overall Length12 3/4"
Overall Width16 1/4"
Promotion RestrictionNot Eligible For Promotion
StyleCompartment Box
Tool Storage Type IncludedAdjustable Compartment Organizer

Shipping Info:

Ship weight (kg) 0.9045
Ship height (cm)6.35
Ship length (cm)32.39
Ship width (cm)41.28
Country of OriginDE

Product Details:

    • ESD Conductive : No

Product Variants

ProductModelColorOverall HeightOverall WidthOverall LengthMaterialStylePrice
BOSCH ORG1A-YELLOW Storage Box Yellow/Gray 2-1/2 Inch Height | AH2YKN 30RW54 ORG1A-YELLOWGray, Yellow2 1/2"16 1/4"12 3/4"PlasticCompartment Box€52.64
BOSCH ORG53-RED Storage Box Red/Gray 1-3/4 Inch Height | AH2YKP 30RW55 ORG53-REDGray, Red1 3/4"13 1/2"10 1/2"PlasticCompartment Box€39.86
BOSCH ORG72-RED Storage Box Red/Gray 2-3/4 Inch Height | AH2YKQ 30RW56 ORG72-REDGray, Red2 3/4"13 1/2"10 1/2"PlasticCompartment Box€37.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH ORG1A-RED Storage Box Red/Gray 2-1/2 Inch Height
€55.43 /unit