Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH MP12 Hex Shank Drill Bit, 3/8 Inch Drill Bit Size, 4 Inch Max Drilling Depth | CN9WFW

BOSCH MP12 Hex Shank Drill Bit, 3/8 Inch Drill Bit Size, 4 Inch Max Drilling Depth

Item: CN9WFW Model: MP12Cross Ref: 48XX34
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Decimal Equivalent0.375
Drill Bit Size3/8"
FinishPowder Coat
Impact RatedYes
MaterialCarbide
Max. Drilling Depth4"
Overall Length6"
Shank Dia.1/4"
Shank TypeHex
System Of MeasurementImperial
Finish - MachiningPowder Coated
Material - MachiningCarbide
Maximum Drilling Depth4"
Measurement SystemFractional Inch
Shank Diameter1/4"
Shank Type - MachiningHex

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelDecimal EquivalentDrill Bit SizeOverall LengthMaterialImpact RatedFinishShank Dia.Max. Drilling DepthPrice
BOSCH MP06 Hex Shank Drill Bit, 1/4 Inch Drill Bit Size, 4 Inch Max Drilling Depth | CN9WFV MP060.251/4"6"CarbideYesPowder Coat1/4"4"€9.91
BOSCH MP09 Hex Shank Drill Bit, 5/16 Inch Drill Bit Size, 4 Inch Max Drilling Depth | CN9WFX MP090.31250.312"6"CarbideYesPowder Coat1/4"4"-
RFQ
BOSCH MP02 Hex Shank Drill Bit, 5/32 Inch Drill Bit Size, 4 Inch Max Drilling Depth | CN9WFY MP020.15630.156"6"CarbideYesPowder Coat1/4"4"€8.89
BOSCH MP03 Hex Shank Drill Bit, 3/16 Inch Drill Bit Size, 4 Inch Max Drilling Depth | CN9WGK MP030.18750.188"6"CarbideYesPowder Coat1/4"4"€9.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH MP12 Hex Shank Drill Bit, 3/8 Inch Drill Bit Size, 4 Inch Max Drilling Depth
€16.85 /unit