Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH LBHXS7U Hammer Drill Bit Set, 1/8 Inch 5/32 Inch 3/16 Inch 1/4 Inch 3/8 Inch Drill Bit Size | CN9WRE

BOSCH LBHXS7U Hammer Drill Bit Set

Item: CN9WRE Model: LBHXS7UCross Ref: 61HW34
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drill Bit Set
Decimal Equivalent0.1, 0.2, 0.3
Drill Bit Size1/8", 5/32", 3/16", 1/4", 3/8"
FinishUncoated
Impact RatedYes
Largest Drill Bit Size3/8"
MaterialCarbide Tipped
Number Of Cutter Heads2
Overall Length3 1/2", 6"
Percussion RatedYes
Primary Material ApplicationMasonry
Shank Dia.1/4"
Shank TypeHex
Smallest Drill Bit Size1/8"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH LBHXS7U Hammer Drill Bit Set
€47.23 /unit