Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BOSCH HS2161 Moil Point 20 1/2 In | AB3NQU 1UL99

BOSCH HS2161 Moil Point 20 1/2 In

Item: AB3NQU Model: HS2161Cross Ref: 1UL99
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€43.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMoil Point
Length20 1/2"
Overall Length20 1/2"
Shank Size1 1/8"
Shank TypeHex
TypeMoil Point

Shipping Info:

Ship weight (kg) 2.655
Ship height (cm)4.57
Ship length (cm)50.8
Ship width (cm)0.64
HS code8479909496
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH HS2161 Moil Point 20 1/2 In
€43.51 /unit