Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BOSCH HS1813 Bull Point 12 In | AB3NQJ 1UL86

BOSCH HS1813 Bull Point 12 In

Item: AB3NQJ Model: HS1813Cross Ref: 1UL86
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€27.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpline Drive Demolition Tool
Length12"
Overall Length12"
TypeBull Point
Chisel TypeBull Point Chisel
Cutting DirectionRight Hand
For Tool TypeRotary Hammer
Head Width1/4"
Material - MachiningSteel
Measurement SystemFractional Inch
Shank Hex Size3/4"
Shank Type - MachiningSpline

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)2.54
Ship length (cm)30.48
Ship width (cm)0.64
HS code8467990190
Country of OriginIT

Product Variants

ProductModelOverall LengthTypeBlade WidthPrice
BOSCH HS1811 Chisel Flat 1 x 12 In | AB3NQG 1UL84 HS181112"Flat Chisel1"€22.18
BOSCH HS1812 Chisel Flat 1 x 18 In | AB3NQH 1UL85 HS181218"Flat Chisel1"€26.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH HS1813 Bull Point 12 In
€27.21 /unit