Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH HS1506 Hammer Steel Asphalt Cutter 3/4 Hex | AC2MVN 2LDL7

BOSCH HS1506 Hammer Steel Asphalt Cutter 3/4 Hex

Item: AC2MVN Model: HS1506Cross Ref: 2LDL7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDemolition Hammer Steel
Blade Width5"
Length5"
Overall Length15"
Shank TypeHex
TypeAsphalt Cutter

Shipping Info:

Ship weight (kg) 2.0745
Ship height (cm)3.3
Ship length (cm)38.1
Ship width (cm)12.7
HS code8207193030
Country of OriginUS

Product Variants

ProductModelTypeOverall LengthBlade WidthMaterialImpact RatedPrimary Material ApplicationPrice
BOSCH HS1502 Hammer Steel 3/4 Hex Scraping Chisel | AC2MVK 2LDL4 HS1502Scraping Chisel12"2"---€39.24
BOSCH HS1503 Hammer Steel Scaling Chisel 3/4 Hex | AC2MVL 2LDL5 HS1503Scaling Chisel12"3"---€29.21
BOSCH HS1504 Hammer Steel Clay Spade 3/4 Hex 4 1/2 W | AC2MVM 2LDL6 HS1504Clay Spade17"4 1/2"---€88.70
BOSCH HS1508 Hammer Steel Bushing Head Shank 3/4 Hex | AC2MVP 2LDL8 HS1508Bushing Head Shank12"-SteelNoConcrete€31.62
BOSCH HS1515 Hammer Steel Bull Point 3/4 Hex 12 Inch Length | AC2MVQ 2LDL9 HS1515Bull Point12"----€16.49
BOSCH HS1516 Hammer Steel Bull Point 3/4 Hex 18 L | AC2MVR 2LDN1 HS1516Bull Point18"----€19.98
BOSCH HS1517 Hammer Steel Flat Chisel 3/4 Hex 12 Inch Length | AC2MVT 2LDN2 HS1517Flat Chisel12"1"---€14.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH HS1506 Hammer Steel Asphalt Cutter 3/4 Hex
€129.39 /unit