Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH HCK005 5-PC SDS Plus Hammer Drill Bit Set | CD2KWY 44H334

BOSCH HCK005 5-PC SDS Plus Hammer Drill Bit Set

Item: CD2KWY Model: HCK005Cross Ref: 44H334
Limited Availability
€34.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drill Bit Set
Number Of Cutter Heads4
Number Of Pieces5
Shank ShapeSDS Plus
Cutting DirectionRight Hand
Decimal Equivalent0.1875, 0.25, 0.375, 0.5
Drill Bit GroupingSet
Flute Length4"
Flute TypeSpiral
For Tool TypeRotary Hammer Drill
Impact RatedNo
Largest Drill Bit Size1/2"
Material - MachiningCarbide Tipped
Measurement SystemFractional Inch
Overall Length6"
Percussion RatedYes
Shank Type - MachiningSDS Plus
StandardsANSI

Shipping Info:

Ship weight (kg) 0.3195
Ship length (cm)15.24
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH HCK005 5-PC SDS Plus Hammer Drill Bit Set
€34.44 /unit