Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH HC7502 Hammer Core Bit, 2 Bit Dia., SDS Max, 2 Pieces | AF6XZT 20PK65

BOSCH HC7502 Hammer Core Bit, 2 Inch Bit Dia, Pack Of 2

Item: AF6XZT Model: HC7502Cross Ref: 20PK65
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€232.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Core Bit 2 pcs.
ApplicationConcrete Drilling
Bit Dia.2"
Centering Bit IncludedYes
Centering Bit RequiredNo
Connection TypePermanent
Core Bit Cutter MaterialCarbide
Core Body Length2 5/8"
Core Dia.2"
For Use WithBosch Tools
IncludesCentering Pin, Guide Plate
Max. Drilling Depth2 5/8"
Primary Material ApplicationConcrete
Promotion RestrictionNot Eligible For Promotion
Shank IncludedYes
Size2"
System Of MeasurementFractional Inch
Wet Or Dry ApplicationDry
Core Diameter2"
Cutting Tip FormToothed Style
Decimal Equivalent2
For Tool TypeRotary Drills
Maximum Drilling Depth2 5/8"
Measurement SystemFractional Inch
Overall Length7"
Shank Diameter45/64"
Shank Type - MachiningSDS Max

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)17.48
Ship length (cm)17.78
Ship width (cm)6.68
HS code8467290090
Country of OriginDE

Product Variants

ProductModelCore Dia.Max. Drilling DepthPrice
BOSCH HC7503 Hammer Core Bit 2 Pieces 2-1/2 Inch Sds Max | AF6XZU 20PK66 HC75032 5/8"2 5/8"€189.87
BOSCH HC7504 Hammer Core Bit 2 Pieces 3 Inch Sds Max | AF6XZV 20PK67 HC75043 1/4"2 5/8"€303.41
BOSCH HC7505 Hammer Core Bit 2 Pieces 3-1/2 Inch Sds Max | AF6XZW 20PK68 HC75053 9/16"2 5/8"€279.58
BOSCH HC7506 Hammer Core Bit 2 Pieces 4 Inch Sds Max | AF6XZX 20PK69 HC75064"2 5/8"€292.76
BOSCH HC7508 Hammer Core Bit 2 Pieces 6 Inch Sds Max | AF6XZZ 20PK71 HC75086"2 5/8"€501.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH HC7502 Hammer Core Bit, 2 Inch Bit Dia, Pack Of 2
€232.98 /unit