BOSCH GRL900-20HVK Rotary Laser Kit, 1 Beams, 0 Dots, 0 Lines, Red, 1,000 Feet Range w/o Detector | CN2TMP GRL 300 HVD / 39CE77

BOSCH GRL900-20HVK GRL 300 HVD Rotary Laser Kit, 1 Beams, 0 Dots, 0 Lines, Red, 1,000 Feet Range w/o Detector

Item: CN2TMP Model: GRL900-20HVKCross Ref: 494R20
In Stock

Get it by Wednesday, Jun 11

€1,133.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Laser
Auto Leveling Range-5° to +5°
Auto ShutoffYes
BluetoothNot Bluetooth Compatible
Grade CapabilityNot Applicable
Height3 13/64"
IncludesCase, Grade Rod, Remote Control, Laser Glasses, Target
Includes BatteriesBatteries Included
Indoor Range - MaximumNot Applicable
Laser Beam ColorRed
Laser ColorRed
Laser ProjectionHorizontal, Vertical
Laser Usage EnvironmentExterior, Interior
Level IndicatorsAudible, Visual
Leveling TypeManual Leveling
MaterialPlastic
Mount TypeMounting Bracket, Tripod
No. Of 45 Degree Vials0
Number Of Beams2
Number Of Dots2
Number Of Level Vials0
Number Of Lines0
Number Of Planes0
Number Of Plumb Vials0
Number Of Scanning Modes1
Overall Depth7"
Overall Height7 1/2"
Overall Width6 11/16"
Plumb DirectionPlumb Up
Plumb DownYes
Plumb UpYes
Total Number Of Vials0
Use LocationIndoor, Outdoor
Width2 5/16"

Shipping Info:

Ship weight (kg) 14.4225
Ship height (cm)19.05
Ship length (cm)17.78
Ship width (cm)16.99
Country of OriginMY

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH GRL900-20HVK GRL 300 HVD Rotary Laser Kit, 1 Beams, 0 Dots, 0 Lines, Red, 1,000 Feet Range w/o Detector
€1,133.74 /unit