Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH GRL4000-80CH Self-Leveling Rotary Laser, Horizontal, Exterior, Interior | CH6PMC 348GP3

BOSCH GRL4000-80CH Self-Leveling Rotary Laser, Horizontal, Exterior, Interior

Item: CH6PMC Model: GRL4000-80CHCross Ref: 348GP3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,299.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Laser
Auto Leveling Range-5° to +5°
Auto ShutoffNo
BluetoothBluetooth Compatible
FeaturesDisturbance Monitor, Dual Dial-In Slope, Dual Power Source, Electronic Self-Leveling, Fully Featured Rotary Laser
Grade CapabilityDual
Height11"
IncludesCharger, Adapter, Case, Bracket
Includes BatteriesBatteries Included
Indoor Range - MaximumNot Applicable
Laser Beam ColorRed
Laser ColorRed
Laser ProjectionHorizontal
Laser Usage EnvironmentExterior, Interior
Length12.797"
Level IndicatorsAudible, Visual
Leveling TypeManual Leveling
MaterialPlastic
Mount TypeTripod
Number Of Beams2
Number Of Dots1
Number Of Level Vials0
Number Of Lines0
Number Of Planes0
Number Of Plumb Vials0
Number Of Scanning Modes5
Overall Depth12 13/16"
Overall Height11"
Overall Width7 3/8"
Plumb DirectionPlumb Up
Range W/detector4000 ft.
Range W/o Detector200 ft.
Thread Size5/8"-11
Total Number Of Vials0
Use LocationIndoor, Outdoor
Visual/audible IndicatorsDisturbance Monitor
Width7 13/32"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)27.94
Ship length (cm)32.54
Ship width (cm)18.75
Country of OriginCN

Product Variants

ProductModelNumber Of LinesRange W/detectorRange W/o DetectorLeveling TypeLaser ColorNumber Of DotsAccuracyPrice
BOSCH GRL 300 HVD Self Leveling Rotary Laser | CH6PMB 39CE77 GRL 300 HVD11000 ft.1000 ft.Self LevelingRed-+/-1/8" At 100 ft.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH GRL4000-80CH Self-Leveling Rotary Laser, Horizontal, Exterior, Interior
€3,299.27 /unit