Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BOSCH GLM 400 CL Laser Distance Meter, Indoor, Outdoor, 400 Ft. Max. Measuring Distance, +/- 1/16 Inch Accuracy | CH6PLU 488Z80

BOSCH GLM 400 CL Laser Distance Meter, Indoor, Outdoor, 400 Ft. Max. Measuring Distance, +/- 1/16 Inch Accuracy

Item: CH6PLU Model: GLM 400 CLCross Ref: 488Z80
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€577.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLaser Distance Meter
Accuracy-1/16" to +1/16"
ConnectivityBluetooth
Display TypeDigital
FeaturesAdjustable Zoom
FunctionArea, Distance, Volume
FunctionsAddition, Area Measurement, Indirect Measurement, Distance Measurement, Subtraction, Volume Measurement
Green Environmental AttributeProduct Is Rechargeable
IncludesCharger, Strap, Cable, Case
Includes BatteriesBatteries Included
Indoor/outdoorIndoor/Outdoor
Laser Beam ColorRed
Overall Depth1 1/8"
Overall Height5 1/2"
Overall Width2 1/2"
Promotion RestrictionNot Eligible For Promotion
Use LocationOutdoor

Shipping Info:

Ship weight (kg) 0.594
Ship height (cm)13.97
Ship length (cm)2.87
Ship width (cm)6.35
Country of OriginMY

Product Variants

ProductModelIndoor/outdoorAccuracyBattery TypeFunctionDisplay TypePrice
BOSCH GLM 20 Laser Distance Meter 65 ft. Max. Distance, 1/8 Inch Accuracy | CD2HLT 49YZ93 GLM 20Indoor-1/8" to +1/8"--Digital-
RFQ
BOSCH GLM165-10 Laser Distance Meter, 165 Feet Max. Distance, +/- 1/16 Inch Accuracy | CD2ZCF 450W75 GLM165-10Indoor/Outdoor-1/16" to +1/16"(2) AA Alkaline-Digital-
RFQ
BOSCH GLM165-40 Laser Distance Meter, 164 Feet Max. Distance, +/- 1/16 Inch Accuracy | CD3AYQ 450W76 GLM165-40Indoor/Outdoor-1/16" to +1/16"--Digital€145.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH GLM 400 CL Laser Distance Meter, Indoor, Outdoor, 400 Ft. Max. Measuring Distance, +/- 1/16 Inch Accuracy
€577.29 /unit