Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH DSB1012 Spade Bit 15/16 In | AC7DJX 38C919

BOSCH DSB1012 Spade Bit 15/16 In

Item: AC7DJX Model: DSB1012Cross Ref: 38C919
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpade Bit
Bit Dia.15/16"
ConstructionSteel
MaterialHigh Speed Steel
Number Of Pieces1
Overall Length6"
Shank Size1/4"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)4.06
Ship length (cm)15.24
Ship width (cm)5.08
HS code8207502030
Country of OriginCN

Product Variants

ProductModelBit Dia.Overall LengthShank SizeMaterialConstructionNumber Of PiecesPrice
BOSCH DSB1001 Spade Bit 1/4 In | AC7DJK 38C908 DSB10011/4"6"1/4"High Speed SteelSteel1€4.91
BOSCH DSB1002 Spade Bit 5/16 In | AC7DJL 38C909 DSB10025/16"6"1/4"High Speed SteelSteel1€4.80
BOSCH DSB1004 Spade Bit 7/16 In | AC7DJN 38C911 DSB10047/16"6"1/4"High Speed SteelSteel1€5.20
BOSCH DSB1006 Spade Bit 9/16 In | AC7DJQ 38C913 DSB10069/16"6"1/4"High Speed SteelSteel1€4.99
BOSCH DSB1008 Spade Bit 11/16 In | AC7DJT 38C915 DSB100811/16"6"1/4"High Speed SteelSteel1€5.85
BOSCH DSB1010 Spade Bit 13/16 In | AC7DJV 38C917 DSB101013/16"6"1/4"High Speed SteelSteel1€5.62
BOSCH DSB1015 Spade Bit 1-1/8 In | AC7DJZ 38C921 DSB10151 1/8"6"1/4"High Speed SteelSteel1€8.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH DSB1012 Spade Bit 15/16 In
€6.00 /unit