Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH DC430S Segment Cup Grinding Wheel, 4 Inch Abrasive Wheel Dia, 14, 600 Rpm Max. Rpm | CN9YEY

BOSCH DC430S Segment Cup Grinding Wheel, 4 Inch Abrasive Wheel Dia, 14, 600 Rpm Max. Rpm

Item: CN9YEY Model: DC430SCross Ref: 54EF75
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSegment Cup Grinding Wheel
Abrasive Depth1/4"
Abrasive MaterialDiamond
Arbor Hole TypeThreaded Hole
Compatible Tool TypeAngle Grinder, Concrete Planer
Connector Size5/8"-11
Connector TypeThreaded Hole
Max. Operating Speed14600 RPM
Number Of Segments28
Overall Dia.4"
Primary Material ApplicationConcrete, Masonry
Promotion RestrictionNot Eligible For Promotion
Segment DesignTurbo
Wheel TypeTurbo
Overall Diameter4"

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)0.64
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelArbor Hole TypeNumber Of SegmentsMax. Operating SpeedOverall Dia.Connector SizeSegment DesignAbrasive DepthPrimary Material ApplicationPrice
BOSCH DC4530S Segment Cup Grinding Wheel, 4 1/2 Inch Abrasive Wheel Dia, 13, 300 Rpm Max. Rpm | CN9YEX DC4530SThreaded Hole3513300 RPM4 1/2"5/8"-11Turbo1/4"Concrete, Masonry€62.56
BOSCH DC530S Segment Cup Grinding Wheel, 5 Inch Abrasive Wheel Dia, 11000 Rpm Max. Rpm | CN9YEZ DC530SThreaded Hole3511000 RPM5"5/8"-11Turbo1/4"Concrete, Masonry€68.98
BOSCH DC730S Segment Cup Grinding Wheel, 7 Inch Abrasive Wheel Dia, 8, 500 Rpm Max. Rpm | CN9YFA DC730SThreaded Hole458500 RPM7"5/8"-11Turbo1/4"Concrete, Masonry€108.55
BOSCH DC530SG Segment Cup Grinding Wheel, 5 Inch Abrasive Wheel Dia, 11000 Rpm Max. Rpm | CN9YFB DC530SGUnthreaded Hole3511000 RPM5"7/8"Turbo1/4"Concrete, Masonry€68.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH DC430S Segment Cup Grinding Wheel, 4 Inch Abrasive Wheel Dia, 14, 600 Rpm Max. Rpm
€65.45 /unit