Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BOSCH BT 150 Tripod Compact Flat Head Aluminum | AH2WTX 30HK64

BOSCH BT 150 Tripod Compact Flat Head Aluminium

Item: AH2WTX Model: BT 150Cross Ref: 30HK64
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€120.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTripod
Adjustable HeightTelescoping
CharacteristicsPrecise Height Adjustment Turn Knob, Weight 2.9 Lb
ColorSilver
Compatible With Level TypeLaser Levels
ConstructionAluminum
Graduation MarksNot Applicable
Head StyleAdjustable
IncludesDetachable Mounting Base
MarkingsScale On Center Pole
MaterialAluminum
Mounting Thread1/4"
Number Of Sections1
Number Of Segments1
Overall Width5"
Promotion RestrictionNot Eligible For Promotion
TypeCompact
Compatible With Grainger Part Number450W78, 450W79, 450W80, 494R17, 494R18, 494R19, 49Z231, 49Z232, 49Z234, 61DA41, 61KL71, 61KL72, 61KL77, 794LL6
Compatible With Manufacturer Model NumberGCL 2-160, GCL 25, GCL100-40G, GCL100-80C, GCL100-80CG, GLL 2-20, GLL 3-50, GLL 30, GLL 55, GLL100-40G, GLL3-300, GLL3-330C, GLL3-330CG, GLL40-20G, GLL50-40G, GPL 2, GPL 3, GPL 5, GPL100-30G, GPL100-50G

Shipping Info:

Ship weight (kg) 1.476
Ship height (cm)11.43
Ship length (cm)58.42
Ship width (cm)12.7
Country of OriginCN

Product Details:

    • Characteristics: Precise Height Adjustment Turn Knob

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH BT 150 Tripod Compact Flat Head Aluminium
€120.53 /unit