Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH 2610045638 Hollow Core Bit, 9/16 Inch Drill Bit Size, 10 Inch Max Drilling Dp, 15 Inch Overall Length | CN9WBX

BOSCH 2610045638 Hollow Core Bit, 9/16 Inch Size, 10 Inch Max Drilling Depth, 15 Inch Overall Length

Item: CN9WBX Model: 2610045638Cross Ref: 48UR90
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCore Bit
Decimal Equivalent0.5625
Drill Bit Size0.562"
FinishBright, Uncoated
For Tool TypeRotary Hammer
Impact RatedNo
MaterialCarbide Tipped
Max. Drilling Depth10"
Overall Length15"
Primary Material ApplicationConcrete, Masonry
Shank Dia.0.391"
Shank TypeSDS Plus
Sub-brandSpeed Clean
System Of MeasurementImperial
Material - MachiningCarbide Tipped
Maximum Drilling Depth10"
Measurement SystemFractional Inch
Shank Type - MachiningSDS Plus

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelOverall LengthDecimal EquivalentMaterialImpact RatedShank Dia.Primary Material ApplicationFor Tool TypeDrill Bit SizePrice
BOSCH T3924 Coring Bit, 4 11/16 Inch Overall Lg, 5/16 Inch Shank Dia | CN9WBF T39244.688"0.32--0.312"ConcreteRotary Hammer Drill-€7.94
BOSCH HCD5071 Hollow Core Bit, 1 1/4 Inch Drill Bit Size, 16 Inch Max Drilling Depth | CN9WBG HCD507121"1.25CarbideYes0.703"Concrete, MasonryRotary Hammer1 1/4"€612.08
BOSCH DXS5062 Hollow Core Bit, 1 1/8 Inch Drill Bit Size, 20 Inch Max Drilling Depth | CN9WBH DXS506229"1.125CarbideNo0.703"Concrete, MasonryRotary Hammer1 1/8"€651.32
BOSCH DXS5082 Hollow Core Bit, 1 3/8 Inch Drill Bit Size, 25 Inch Max Drilling Depth | CN9WBJ DXS508235"1.375CarbideNo0.703"Concrete, MasonryRotary Hammer1 3/8"€717.93
BOSCH DXS5054 Hollow Core Bit, 1 Inch Drill Bit Size, 17 1/2 Inch Max Drilling Depth | CN9WBK DXS505427"1CarbideNo0.703"Concrete, MasonryRotary Hammer1"€448.72
BOSCH DXS2114 Hollow Core Bit, 11/16 Inch Drill Bit Size, 12 1/2 Inch Max Drilling Depth | CN9WBM DXS211418"0.6875CarbideNo0.391"Concrete, MasonryRotary Hammer0.688"€224.53
BOSCH DXS5048 Hollow Core Bit, 13/16 Inch Drill Bit Size, 15 Inch Max Drilling Depth | CN9WBN DXS504825"0.8125CarbideNo0.703"Concrete, MasonryRotary Hammer0.812"€447.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH 2610045638 Hollow Core Bit, 9/16 Inch Size, 10 Inch Max Drilling Depth, 15 Inch Overall Length