Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH 2604320913 Carbon Brush Set | CN9YTQ

BOSCH 2604320913 Carbon Brush Set

Item: CN9YTQ Model: 2604320913Cross Ref: 42AN38
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbon Brush Set
Fits BrandBosch
For Use With Grainger Item Number44J823, 6YHR9
For Use With Mfr. Model Number1588EVS, 1588EVSK, 1589EVS, 1589EVSK, 1590EVS, 1591EVS, JS470E, JS470EB
Includes(2) Brushes
Compatible BrandBosch
Compatible Grainger Part Number44J823, 6YHR9
Compatible Manufacturer Model Number05601511638, 05601511716, 05601511739, 05601511741, 05601588634, 05601588638, 05601588769, 05601589005, 05601589034, 05601589038, 05601589039, 05601589041, 05601589105, 05601589116, 05601589134, 05601589138, 05601589141, 05601589605, 05601589634, 05601589638, 05601589641, 05601589705, 05601589734, 05601589738, 05601589739, 05601589741, 05601589769, 0601511734, 0601538039, 0601539805, 0601588034, 0601588134, 0601589616, 0601589834, 0601589838, 0601589841, 3601E12010, 3601E12011, 3601E13010, 3601E
Product TypeCarbon Brush Set

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelMPNPrice
BOSCH 2610024768 Carbon Brush Set | CN9YTP 26100247682610024768€20.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH 2604320913 Carbon Brush Set
€18.57 /unit