Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH 1610300064 Sleeve | CN9ZHF

BOSCH 1610300064 Sleeve

Item: CN9ZHF Model: 1610300064Cross Ref: 41NE77
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve
Fits BrandBosch
For Use With Mfr. Model Number11240, 11241EVS, 11247, 11248EVS
Compatible Manufacturer Model Number0611240004, 0611240005, 0611240006, 0611240032, 0611240034, 0611240037, 0611240038, 0611240039, 0611240040, 0611240041, 0611240042, 0611240043, 0611240061, 0611240065, 0611240906, 0611240940, 0611240943, 0611241740, 0611241741, 0611241742, 0611241743, 0611241750, 3611864000, 3611864001, 3611864002, 3611864003, 3611864010, 3611864011, 3611864012, 3611864013, 3611864014, 3611864031, 3611864032, 3611864033, 3611864040, 3611864041, 3611864042, 3611864043, 3611864052, 3611864071, 3611864072, 36118640
Rotary Tool Accessory TypeSleeve

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelOverall LengthMaterialDecimal EquivalentDrill Bit SizePrimary Material ApplicationFor Tool TypeImpact RatedFinishPkg. Qty.Price
BOSCH HC2341 Installation Bit and Sleeve, 1/4 Inch Drill Bit Size, 3 1/2 Inch Max Drilling Dp | CN9YGD HC23416 1/2"Carbide0.251/4"ConcreteRotary HammerNoBright, Uncoated1€13.95
BOSCH HC2312B25 Installation Bit and Sleeve, 3/16 Inch Drill Bit Size, 3 1/2 Inch Max Drilling Dp, 25 PK | CN9YGE HC2312B256 1/2"Carbide0.18750.188"Concrete, MasonryRotary Hammer DrillNoBright, Uncoated25€243.71
BOSCH HC2309 Installation Bit and Sleeve, 5/32 in 3/16 Inch Drill Bit Size, 7 Inch Overall Length | CN9YGF HC23097"Carbide Tipped0.1562, 0.18755/32", 3/16"Concrete, MasonryRotary DrillsNoBright, Uncoated1€76.78
BOSCH HC2302B25 Installation Bit and Sleeve, 5/32 Inch Drill Bit Size, 3 1/2 Inch Max Drilling Dp, Carbide | CN9YGG HC2302B256 1/2"Carbide0.15630.156"Concrete, MasonryRotary Hammer DrillNoBright, Uncoated25€234.85
BOSCH 1609244B42 Mounting Sleeve | CN9ZCN 1609244B42--------1€425.66
BOSCH 1610591034 Sleeve | CN9ZHE 1610591034--------1€20.27
BOSCH 1616334012 Sleeve | CN9ZHJ 1616334012--------1€9.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH 1610300064 Sleeve
€14.55 /unit