Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH 1600703031 Strain Relief | AH3THT 33MP65

BOSCH 1600703031 Strain Relief

Item: AH3THT Model: 1600703031Cross Ref: 33MP65
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrain Relief
Compatible Grainger Part Number19M485
Compatible Manufacturer Model Number0601200005, 0601200045, 060130003, 0601300041, 060130103, 0601301041, 0601301541, 0601384937, 0601501016, 0601501034, 0601504508, 0601504534, 0601504537, 0601504737, 0601506503, 0601603508, 0601711439, 0601801015, 0601801037, 0601803708, 0601803732, 0601803739, 0601803773, 0601804503, 0601804575, 0601804673, 0601804703, 0601805500, 0601805773, 0601806503, 0601806574, 0601806739, 0601806743, 0601806773, 0603316034, 0603347703, 0603347708, 3503C48000, 3603C47000, 501435843, 50180250, 601201008, 60
Compatible Product TypeAngle Grinders
Product TypeGrommet

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.78
Ship length (cm)9.14
Ship width (cm)9.65
Country of OriginMY

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH 1600703031 Strain Relief
€3.59 /unit