Flat Shipping

Flat Shipping at €24.99 + VAT

BONEHAM SP164.1160 Serrated Press-Fit Drill Bushing, #32 Inside Dia, 1/4 Inch Outside Dia, 1/4 Inch Length | CN9UWJ

BONEHAM SP164.1160 Serrated Press-Fit Drill Bushing, #32 Inside Dia, 1/4 Inch Outside Dia, 1/4 Inch Length

Item: CN9UWJ Model: SP164.1160Cross Ref: 56DW34
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bushing
Bushing CodeSP
Bushing Head TypeHeadless
Decimal Equivalent0.116
Drill Bushing Wall TypeStandard Wall
Head Dia.0.266"
Head Height1/8"
Head MaterialHigh Speed Steel
Head TypeNo
Heat TreatmentThrough Hardened
Inside Dia. Tolerance0.0001" to 0.0004"
MaterialHigh Speed Steel
Outside Dia.1/4"
Overall Length1/4"
Rockwell HardnessRockwell C60 To C65
System Of MeasurementWire

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentOutside Dia.Overall LengthInside Dia. ToleranceHead Dia.Head HeightBushing CodeBushing Head TypePrice
BONEHAM SP328.1935 Serrated Press-Fit Drill Bushing, #10 Inside Dia, 1/2 Inch Outside Dia, 1/2 Inch Length | CN9UVA SP328.19350.19351/2"1/2"0.0001" to 0.0004"0.516"1/4"SPHeadless€13.53
BONEHAM SP208.1935 Serrated Press-Fit Drill Bushing, #10 Inside Dia, 5/16 Inch Outside Dia, 1/2 Inch Length | CN9UVB SP208.19350.19350.312"1/2"0.0001" to 0.0004"0.328"1/4"SPHeadless€15.84
BONEHAM SP2012.1935 Serrated Press-Fit Drill Bushing, #10 Inside Dia, 5/16 Inch Outside Dia, 3/4 Inch Length | CN9UVC SP2012.19350.19350.312"3/4"0.0001" to 0.0004"0.328"3/8"SPHeadless€17.09
BONEHAM SP206.1935 Serrated Press-Fit Drill Bushing, #10 Inside Dia, 5/16 Inch Outside Dia, 3/8 Inch Length | CN9UVD SP206.19350.19350.312"3/8"0.0001" to 0.0004"0.328"0.188"SPHeadless€14.96
BONEHAM SP2616.1910 Serrated Press-Fit Drill Bushing, #11 Inside Dia, 13/32 Inch Outside Dia, 1 Inch Length | CN9UVE SP2616.19100.1910.406"1"0.0001" to 0.0004"0.422"1/2"SPHeadless€17.57
BONEHAM SP208.1910 Serrated Press-Fit Drill Bushing, #11 Inside Dia, 5/16 Inch Outside Dia, 1/2 Inch Length | CN9UVF SP208.19100.1910.312"1/2"0.0001" to 0.0004"0.328"1/4"SPHeadless€15.84
BONEHAM SP2012.1910 Serrated Press-Fit Drill Bushing, #11 Inside Dia, 5/16 Inch Outside Dia, 3/4 Inch Length | CN9UVG SP2012.19100.1910.312"3/4"0.0001" to 0.0004"0.328"3/8"SPHeadless€17.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BONEHAM SP164.1160 Serrated Press-Fit Drill Bushing, #32 Inside Dia, 1/4 Inch Outside Dia, 1/4 Inch Length
€13.89 /unit