Flat Shipping

Flat Shipping at €24.99 + VAT

BONEHAM GDI138.0890 Gun Drill Bushing Insert, #43 Inside Dia, 13/64 Inch Outside Dia, 1/2 Inch Overall Length | CN9UFQ

BONEHAM GDI138.0890 Gun Drill Bushing Insert, #43 Inside Dia, 13/64 Inch Outside Dia, 1/2 Inch Overall Length

Item: CN9UFQ Model: GDI138.0890Cross Ref: 56DV33
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€183.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
Bushing CodeGDI
Bushing Head TypeHeadless
Decimal Equivalent0.089
Drill Bushing Wall TypeStandard Wall
Heat TreatmentThrough Hardened
Inside Dia. Tolerance0" to 0.0002"
MaterialHigh Speed Steel
Outside Dia.13/64"
Overall Length1/2"
Drill Size#43
Head TypeNo
Inside Dia.#43
Material - MachiningHigh Speed Steel
Measurement SystemWire
Outside Dia. Tolerance+0.0015"/+0.0012"
Rockwell HardnessRC 62-65

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentOutside Dia.Overall LengthOutside Dia. ToleranceBushing CodeBushing Head TypeDrill Bushing Wall TypeInside Dia. TolerancePrice
BONEHAM GDI168.1360 Gun Drill Bushing Insert, #29 Inside Dia, 1/4 Inch Outside Dia, 1/2 Inch Overall Length | CN9UFH GDI168.13600.1361/4"1/2"+0.0013" to +0.0016"GDIHeadlessStandard Wall0" to 0.0002"€155.03
BONEHAM GDI168.1285 Gun Drill Bushing Insert, #30 Inside Dia, 1/4 Inch Outside Dia, 1/2 Inch Overall Length | CN9UFJ GDI168.12850.12851/4"1/2"+0.0013" to +0.0016"GDIHeadlessStandard Wall0" to 0.0002"€155.03
BONEHAM GDI168.1110 Gun Drill Bushing Insert, #34 Inside Dia, 1/4 Inch Outside Dia, 1/2 Inch Overall Length | CN9UFK GDI168.11100.1111/4"1/2"+0.0013" to +0.0016"GDIHeadlessStandard Wall0" to 0.0002"€155.03
BONEHAM GDI168.1040 Gun Drill Bushing Insert, #37 Inside Dia, 1/4 Inch Outside Dia, 1/2 Inch Overall Length | CN9UFL GDI168.10400.1041/4"1/2"+0.0013" to +0.0016"GDIHeadlessStandard Wall0" to 0.0002"€155.03
BONEHAM GDI168.1015 Gun Drill Bushing Insert, #38 Inside Dia, 1/4 Inch Outside Dia, 1/2 Inch Overall Length | CN9UFM GDI168.10150.10151/4"1/2"+0.0013" to +0.0016"GDIHeadlessStandard Wall0" to 0.0002"€155.03
BONEHAM GDI138.0995 Gun Drill Bushing Insert, #39 Inside Dia, 13/64 Inch Outside Dia, 1/2 Inch Overall Length | CN9UFN GDI138.09950.09950.203"1/2"-GDIHeadlessStandard Wall0" to 0.0002"€172.77
BONEHAM GDI138.0980 Gun Drill Bushing Insert, #40 Inside Dia, 13/64 Inch Outside Dia, 1/2 Inch Overall Length | CN9UFP GDI138.09800.09813/64"1/2"-GDIHeadlessStandard Wall0" to 0.0002"€172.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BONEHAM GDI138.0890 Gun Drill Bushing Insert, #43 Inside Dia, 13/64 Inch Outside Dia, 1/2 Inch Overall Length
€183.08 /unit