Flat Shipping

Flat Shipping at €24.99 + VAT

BONDHUS 74686 Set 6 Prohold Ball End Screwdrivers | CV2PGU

BONDHUS 74686 Set 6 Prohold Ball End Screwdrivers

Item: CV2PGU Model: 74686Cross Ref: 25FE22
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver Set
FeaturesHolds Screw Tight On Tool Every Time, Button Is Non-Magnetic, Super Smooth Rotational Action, With No Interference From The Prohold Button, Handles Are Color-Coded For Easy Recognition
FinishProguard
Number Of Pieces6
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.2565
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of PiecesPrice
BONDHUS 0715761545 Felo XS 33 pc Box | CV2PGP 0715761545-€90.46
BONDHUS TSX8S Screwdriver Torx | CV2PGQ TSX8S-€48.61
BONDHUS 10737 Set 11 Ball End Screwdrivers- Long | CV2PGR 10737-€82.41
BONDHUS 74637 Set 13 Prohold Ball End Screwdrivers | CV2PGT 7463713€83.70
BONDHUS 74632 Set 8 Prohold Ball End Screwdrivers | CV2PGV 746328€35.79
BONDHUS 10733 Set 8 Ball End Screwdrivers- Long | CV2PGW 10733-€64.83
BONDHUS 0715753439 E-Smart 14 Pc Square 2 Set | CV2PGX 0715753439-€89.98

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BONDHUS 74686 Set 6 Prohold Ball End Screwdrivers
€36.14 /unit