Flat Shipping

Flat Shipping at €24.99 + VAT

BONDHUS 53175 Insulated Screwdriver Set 3 Pc | AD2BLD 3MJC9

BONDHUS 0715753175 Insulated Screwdriver Set 3 Pc

Item: AD2BLD Model: 0715753175Cross Ref: 3MJC9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Screwdriver Set
FinishBlack Oxide
Grip TypeErgonomic Cushion Grip
Handle DesignErgonomic Cushion Grip
Handle MaterialMulti Component
Number Of Pieces3
Shank MaterialChrome Vanadium Molybdenum Steel
Shank ShapeRound
Tether CapableNot Tether Capable
Tip StyleAssorted
Tip Style GroupPhillips, Slotted

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)3.81
Ship length (cm)26.67
Ship width (cm)11.43
HS code8205400000
Country of OriginDE

Product Variants

ProductModelNumber Of PiecesTip StyleShank ShapeTether CapableHandle DesignTip Style GroupGrip TypePrice
BONDHUS 53169 Insulated Screwdriver Set 6 Pc | AD2BLC 3MJC6 07157531696AssortedRoundNot Tether CapableErgonomic Cushion GripPhillips, SlottedErgonomic Cushion Grip€70.48

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BONDHUS 0715753175 Insulated Screwdriver Set 3 Pc
€34.49 /unit