Flat Shipping

Flat Shipping at €24.99 + VAT

BONDHUS 33660 4.0 mm ProHold Hex Bit 6In | CN9TPK

BONDHUS 33660 4.0 mm ProHold Hex Bit 6In

Item: CN9TPK Model: 33660Cross Ref: 25EU17
Limited Availability
€10.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Bit
Replaceable InsertNo

Shipping Info:

Ship weight (kg) 0.0176
Ship length (cm)15.24
Country of OriginUS

Product Variants

ProductModelReplaceable InsertNumber Of PointsPrice
BONDHUS 31484 ProHold Ball Bit, 14 mm | CN9TPH 31484No-€15.40
BONDHUS 33256 3.0 mm ProHold Hex Bit 2In | CN9TPJ 33256No-€9.55
BONDHUS 33672 8 mm ProHold Hex Bit 6In | CN9TPL 33672No-€13.21
BONDHUS 31480 12 mm ProHold Ball Bit, 2 Inch Size | CN9TPM 31480No-€14.78
BONDHUS 43876 ProHold Ball Bit, 10 mm | CN9TPN 43876No6€25.99
BONDHUS 33212 ProHold Hex Bit, 1/4 Inch Size | CN9TPP 33212No-€10.29
BONDHUS 43784 ProHold Ball Bit, 6 Inch | CN9TPQ 43784No-€32.25

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BONDHUS 33660 4.0 mm ProHold Hex Bit 6In
€10.97 /unit