Flat Shipping

Flat Shipping at €24.99 + VAT

BONDHUS 15289 Set 8 Hex T-Handles 6 Length | CP6KBP

BONDHUS 15289 Set 8 Hex T-Handles 6 Length

Item: CP6KBP Model: 15289Cross Ref: 25EE10
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Key Set

Shipping Info:

Ship weight (kg) 1.296
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of PiecesFinishLength FamilyShapeMeasurement TypeEnd ShapeGrip StyleHandle TypePrice
BONDHUS 3760 4 mm Balldriver Screwdriver - Xlong | CP6JJH 3760--------€14.87
BONDHUS 69637 Ball End L-Wrench Set, ColorGuard, 13 pcs | CP6JJJ 6963713-Extra Long--Ball End--€58.54
BONDHUS 69699 Ball End L-Wrench Set, ColorGuard, 9 pcs | CP6JJK 69699--------€45.25
BONDHUS 14128 Bonus Pack-Ball End L-wrench Set | CP6JJL 14128--------€44.36
BONDHUS 69600 Hex Key Set, L, Metric and SAE, Extra Long, 22 Pieces, Alloy Steel, Color Coded, 1 Tips | CP6JJM 6960022-Extra LongLMetric, SAEBall EndPlainPlain Color Coded€99.01
BONDHUS 20199 Hex Key Set, L, Metric and SAE, Long, 22 Pieces, Alloy Steel, Black Oxide, 1 Tips, Hex | CP6JJN 20199-Black OxideLongLMetric, SAEHexPlainPlain€50.97
BONDHUS 67099 Hex Key Set, L, Metric, Extra Long, 9 Pieces, Alloy Steel | CP6JJP 670999ProguardExtra LongLMetricBall EndPlainPlain€36.96

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BONDHUS 15289 Set 8 Hex T-Handles 6 Length
€71.11 /unit