Flat Shipping

Flat Shipping at €24.99 + VAT

BONDHUS 12286 17 mm Hex L-wrench - Short | CP6NWG

BONDHUS 12286 17 mm Hex L-wrench - Short

Item: CP6NWG Model: 12286Cross Ref: 25EA60
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Key

Shipping Info:

Ship weight (kg) 0.4648
Ship height (cm)2.54
Ship length (cm)15.56
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelLength FamilyNumber Of TipsNumber Of Ball EndsEnd ShapeMeasurement TypeFinishTether CapablePrice
BONDHUS 12225 Hex L-wrench - Short, 1 1/4 Inch Size | CP6LFM 12225-------€106.08
BONDHUS 15716 Ball End L-wrench, 1/2 Inch | CP6LFN 15716Long21---No€19.54
BONDHUS 15316 Hex T-Handle 9 Inch Length, 1/2 Inch Size | CR3BLQ 15316-1----No€35.95
BONDHUS 12178 11 mm Hex L-wrench - Long | CP6LFP 12178-------€8.00
BONDHUS 15780 Ball End L-wrench, 12 mm Size | CP6LFQ 15780-------€19.88
BONDHUS 15784 Ball End L-wrench, 14 mm | CP6LFR 15784-------€21.18
BONDHUS 15786 17 mm Ball End L-wrench | CP6NHE 15786-------€32.66

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BONDHUS 12286 17 mm Hex L-wrench - Short
€11.74 /unit