Flat Shipping

Flat Shipping at €24.99 + VAT

BONDHUS 12121 Hex L-Wrench - Long 1 Inch | AH2CWH 25DZ75

BONDHUS 12121 Hex L-Wrench - Long 1 Inch

Item: AH2CWH Model: 12121Cross Ref: 25DZ75
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item1In Hex L-wrench - Long
Length FamilyLong
Number Of Ball Ends0
Number Of Tips2
Tether CapableNot Tether Capable

Shipping Info:

Ship weight (kg) 1.89
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BONDHUS 12121 Hex L-Wrench - Long 1 Inch
€65.18 /unit