Flat Shipping

Flat Shipping at €24.99 + VAT

BODINE GTD20A Generator Transfer Device, Fluorescent/Incandescent/LED, 9 Inch Length, 6 Inch Width | CN9TER

BODINE GTD20A Generator Transfer Device, Fluorescent/Incandescent/LED, 9 Inch Length, 6 Inch Width

Item: CN9TER Model: GTD20ACross Ref: 12X243
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€457.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
Ballast TypeElectronic
Emergency Illumination Time24 hrs.
For Use WithGenerators Or Central Inverter Supplied Generators
Frequency50/60 Hz
Height3 1/2"
Housing MaterialSteel
IncludesSmall Parts Kit With Labels
Input Current45 mA
Input Power4 W
Length9"
Operating Amps @ 120v20A
Output Current20A
ProfileStandard Profile
Special FeaturesDevice Can Run Continuously For Multiple Days Only When Emergency Power Is Sourced From A Generator Or Inverter
Voltage120-277V AC
Width6"

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)8.89
Ship length (cm)22.86
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelHousing MaterialHeightOperating Amps @ 120vInput CurrentInput PowerOutput CurrentEmergency Illumination TimeBallast TypePrice
BODINE GTD Generator Transfer Device, Fluorescent/Incandescent/LED, 8 Inch Length, 1 3/16 Inch Width | CN9TEQ GTDGalvanized Steel1.188"3A280 mA1.6 W3A24 hrs.Electronic€145.34
BODINE GTDU Generator Transfer Device, Fluorescent/Incandescent/LED, 6 5/8 Inch Length | CN9TET GTDUSteel1 1/2"2A30 mA2.3 W2A24 hrs.Electronic€101.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BODINE GTD20A Generator Transfer Device, Fluorescent/Incandescent/LED, 9 Inch Length, 6 Inch Width
€457.64 /unit