BODINE GTD10DIM Emergency Lighting Control Device, 120-277 VAC Input Voltage | CL2GZG

BODINE GTD10DIM Generator Transfer Device, Fluorescent/Incandescent/LED, 4 1/2 Inch Length, 1 5/8 Inch Wd

Item: CL2GZG Model: GTD10DIMCross Ref: 56RU28
In Stock

Get it by Tuesday, Jun 10

€210.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ballast TypeElectronic
Housing MaterialThermoplastic
IncludesSmall Parts Kit With Labels
ProfileStandard Profile
Brand And SeriesBodine
Overall Height1 5/16"
Overall Length4 1/2"
Overall Width1 5/8"
StandardsNEMA 1, UL LISTED
Voltage120-277V AC

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)3.33
Ship length (cm)11.43
Ship width (cm)4.13
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BODINE GTD10DIM Generator Transfer Device, Fluorescent/Incandescent/LED, 4 1/2 Inch Length, 1 5/8 Inch Wd
€210.38 /unit