Flat Shipping

Flat Shipping at €24.99 + VAT

BODINE BSL310C LED Emergency Driver, 120 to 277V AC, 1 Bulbs Supported, 10.4 W Max. Bulb Watts, Long | CN9TEG

BODINE BSL310C LED Emergency Driver, 120 to 277V AC, 1 Bulbs Supported, 10.4 W Max. Bulb Watts, Long

Item: CN9TEG Model: BSL310CCross Ref: 454R55
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€299.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDriver
Battery TypeNickel Cadmium
Bulb TypeLED
Bulb Wattage10.4 W
Ca Title 20 CompliantYes
Case Form FactorLong
Driver ClassClass 2
Driver Mounting LocationOn Top, Beside Fixture
Emergency Illumination Time90 min.
For Use WithLED Fixture Or Type C T8
Frequency50/60 Hz
Height1 3/16" , 1.188"
Housing MaterialGalvanized Steel
IncludesAttached Flex Conduit, Parts Kit With Labels
Initial LumensFixture Dependent
Input Voltage120-277V AC
Intended Led UsageLED Fixture Array, LED Tubes
Length15 3/8"
Max. Bulb Watts10.4 W
Max. Case Temp.131°F
Meets Class 2 Electrical WiringYes
Number Of Bulbs Supported1
Number Of Lamps Supported1
Ouput ConstantRegulated Output Wattage
Output TechnologyFixed
ProfileStandard Profile
Recharge Time24 hrs.
Total Harmonic Distortion0%
Width2 1/4"
Wiring ConnectionConduit Attached
Brand And SeriesBodine
Initial Light OutputFixture Dependent
Overall Height1 3/16"
Overall Length15 3/8"
Overall Width2 1/4"
StandardsCA TITLE 20, CSA 22.2 NO 223-M91, CSA C22.2 NO.141, ROHS COMPLIANT, UL 1310 CERTIFIED, UL 924

Shipping Info:

Ship weight (kg) 1.6965
Ship height (cm)3.02
Ship length (cm)39.05
Ship width (cm)5.72
Country of OriginMX

Product Variants

ProductModelBulb WattageDriver Mounting LocationHeightHousing MaterialMax. Bulb WattsWiring ConnectionNumber Of Bulbs SupportedInput VoltagePrice
BODINE BSL310 LED Emergency Driver, 120 to 277V AC, 1 Bulbs Supported, 10.4 W Max. Bulb Watts | CN9TEE BSL31010.4 WWithin Fixture1 3/16"Polycarbonate10.4 WWiring Attached1120-277V AC€247.20
BODINE BSL310M LED Emergency Driver, 120 to 277V AC, 1 Bulbs Supported, 10.4 W Max. Bulb Watts, Long | CN9TEF BSL310M10.4 WOn Top, Within Fixture1 3/16"Galvanized Steel10.4 WWiring Attached1120-277V AC€269.14
BODINE BSL17C-C2 Type 1 LED Emergency Driver, 120 to 277V AC, 1 Bulbs Supported, 7.5 W Max. Bulb Watts | CN9TEH BSL17C-C2 Type 17.5 WOn Top, Beside Fixture1 1/2"Galvanized Steel7.5 WConduit Attached1120-277V AC€285.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BODINE BSL310C LED Emergency Driver, 120 to 277V AC, 1 Bulbs Supported, 10.4 W Max. Bulb Watts, Long
€299.57 /unit