Flat Shipping

Flat Shipping at €24.99 + VAT

BN PRODUCTS USA BNHYBR-20 Rebar Hickey, 3/4 Inch Max. Capacity, 180 Deg. Bend Angle, Jaw | CN9TAV

BN PRODUCTS USA BNHYBR-20 Rebar Hickey, 3/4 Inch Max. Capacity, 180 Deg. Bend Angle, Jaw

Item: CN9TAV Model: BNHYBR-20Cross Ref: 56ME87
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRebar Hickey
Bend Angle180°
Blade TypeJaw
Max. Capacity3/4"
Overall Length44 1/2"
Handle MaterialSteel
Head Function TypeBend

Shipping Info:

Ship weight (kg) 3.69
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthMax. CapacityBend AngleBlade TypePrice
BN PRODUCTS USA BNHYBR-29 Rebar Hickey, 1 1/8 Inch Max. Capacity, 180 Deg. Bend Angle, Jaw | CN9TAU BNHYBR-2965.359"1 1/8"180°Jaw€110.87
BN PRODUCTS USA BNHYBR-16 Rebar Hickey, 5/8 Inch Max. Capacity, 180 Deg. Bend Angle, Jaw | CN9TAW BNHYBR-1630"5/8"180°Jaw€42.66
BN PRODUCTS USA BNHYBR-21404 Rebar Hickey, 5/8 Inch Max. Capacity, 180 Deg. Bend Angle, Jaw | CN9TAX BNHYBR-2140440.203"5/8"180°Jaw€162.78
BN PRODUCTS USA BNHYBR-21401 Rebar Hickey, 5/8 Inch Max. Capacity, 180 Deg. Bend Angle, Jaw | CN9TAY BNHYBR-2140140.203"5/8"180°Jaw€162.78
BN PRODUCTS USA BNHYBR-21402 Rebar Hickey, 5/8 Inch Max. Capacity, 180 Deg. Bend Angle, Jaw | CN9TAZ BNHYBR-2140240.203"5/8"180°Jaw€145.93

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BN PRODUCTS USA BNHYBR-20 Rebar Hickey, 3/4 Inch Max. Capacity, 180 Deg. Bend Angle, Jaw
€98.51 /unit