Flat Shipping

Flat Shipping at €24.99 + VAT

BLUFF MPBP20E Guard Rail Post End H 20-1/2 In | AB4VLR 20G283

BLUFF MPBP20E Guard Rail Post End H 20-1/2 In

Item: AB4VLR Model: MPBP20ECross Ref: 20G283
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€229.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Post
ColorYellow
Guard Rail LevelsSingle
MaterialSteel
Material Thickness11 ga.
Mounting Plate Dimensions8" x 8"
Mounting StyleLift Out
Net Weight14 lbs.
Post Dimensions3" x 3"
Post Height20 1/2"
Compatible Grainger Part Number20G287, 20G288, 20G289, 20G292
Compatible Manufacturer Model NumberMPBR10-YEL, MPBR4-YEL, MPBR6-YEL, MPBR8-YEL
FinishPowder Coated
IncludesPost Saddle
Includes Mounting HardwareMounting Hardware Not Included
Mounting Hole Diameter5/8"
Mounting Plate Length8"
Mounting Plate Width8"
Number Of Mounting Holes4
Number Of Rail Levels1
Overall Height20"
Post Depth3"
Post TypeEnd
Post Width3"
Product TypeGuardrail Post
Rail Mounting StyleLift-Out

Shipping Info:

Ship weight (kg) 6.03
Ship height (cm)20.32
Ship length (cm)50.8
Ship width (cm)20.32
HS code8608000000
Country of OriginUS

Product Variants

ProductModelGuard Rail LevelsNet WeightPost HeightMounting StyleColorMaterialMounting Plate DimensionsPost DimensionsPrice
BLUFF MPBP20 Guard Rail Post In-line H 20-1/2 In | AB4VLP 20G281 MPBP20Single15 lbs.20 1/2"Lift OutYellowSteel8" x 8"3" x 3"€220.87
BLUFF MPBP20C Guard Rail Post Corner H 20-1/2 In | AB4VLQ 20G282 MPBP20CSingle15 lbs.20 1/2"Lift OutYellowSteel8" x 8"3" x 3"€233.55
BLUFF MPBP42D Guard Rail Post Double In-line H 42-1/2 | AB4VLT 20G284 MPBP42DDouble25 lbs.42 1/2"Lift OutYellowSteel8" x 8"3" x 3"€306.89
BLUFF MPBP42DC Guard Rail Post Double Corner H 42-1/2 | AB4VLU 20G285 MPBP42DCDouble25 lbs.42 1/2"Lift OutYellowSteel8" x 8"3" x 3"€307.67
BLUFF MPBP42DE Guard Rail Post Double End H 42-1/2 In | AB4VLV 20G286 MPBP42DEDouble23 lbs.42 1/2"Lift OutYellowSteel8" x 8"3" x 3"€307.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLUFF MPBP20E Guard Rail Post End H 20-1/2 In
€229.87 /unit