BLUFF 20MR7015 Mini Ramp 20000lb 15 feet Length x 70 inch Width x 32 inch Height | AG2VPF 32KG21

BLUFF 20MR7015 Mini Ramp 20000lb 15 feet Length x 70 inch Width x 32 inch Height

Item: AG2VPF Model: 20MR7015Cross Ref: 32KG21
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€13,178.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMini Ramp
DeckGrating
Load Capacity20000 lbs.
Lowered Height16"
MaterialSteel
Overall Length15 ft.
Overall Width70"
Raised Height32"
Side Rail Height6"
Usable Width64"
Apron Length30"
ColorBlue, Gray
End StyleApron
IncludesBottom Floor Plate, Top Floor Plate
Material Thickness1/4"
Maximum Load Capacity20000 lbs.
Maximum Service Height30"
Minimum Service Height17"
Product TypeMini Ramp
Retracted Length15 ft.
Side Rail TypeRaised
Surface TypeGrating

Shipping Info:

Ship weight (kg) 1181.7
Ship height (cm)177.8
Ship length (cm)2.54
Ship width (cm)55.88
HS code7326908588

Product Variants

ProductModelOverall WidthUsable WidthLoad CapacityOverall LengthSide Rail HeightMaterialDeckPrice
BLUFF 12MR7015 Mini Ramp 12000lb 15 feet Length x 70 inch Width x 32 inch Height | AG2VNZ 32KG15 12MR701570"64"12000 lbs.15 ft.6"SteelGrating€11,406.97
RFQ
BLUFF 12MR8415 Mini Ramp 12000lb 15 feet Length x 84 inch Width x 32 inch Height | AG2VPA 32KG16 12MR841584"78"12000 lbs.15 ft.6"SteelGrating€13,778.93
RFQ
BLUFF 12MR9415 Mini Ramp 12000lb 15 feet Length x 94 inch Width x 32 inch Height | AG2VPB 32KG17 12MR941594"88"12000 lbs.15 ft.6"SteelGrating€14,227.12
RFQ
BLUFF 16MR7015 Mini Ramp 16000lb 15 feet Length x 70 inch Width x 32 inch Height | AG2VPC 32KG18 16MR701570"64"16000 lbs.15 ft.6"SteelGrating€12,523.96
RFQ
BLUFF 16MR8415 Mini Ramp 16000lb 15 feet Length x 84 inch Width x 32 inch Height | AG2VPD 32KG19 16MR841584"78"16000 lbs.15 ft.6"SteelGrating€15,277.20
RFQ
BLUFF 16MR9615 Mini Ramp 16000lb 15 feet Length x 96 inch Width x 32 inch Height | AG2VPE 32KG20 16MR961596"90"16000 lbs.15 ft.6"SteelGrating€16,365.67
RFQ
BLUFF 20MR8415 Mini Ramp 20000lb 15 feet Length x 84 inch Width x 32 inch Height | AG2VPG 32KG22 20MR841584"78"20000 lbs.15 ft.6"SteelGrating€12,459.15
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLUFF 20MR7015 Mini Ramp 20000lb 15 feet Length x 70 inch Width x 32 inch Height
€13,178.67 /unit