BLUFF 20G292 Truck Wheel Riser L 102 x W 24 x H 6 | AB4VMB

BLUFF 20G292 Truck Wheel Riser L 102 x W 24 x H 6

Item: AB4VMB Model: 20G292
In Stock

Get it by Wednesday, Jun 11

€1,954.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTruck Wheel Riser
Height6"
MaterialWelded Steel
Overall Length102"
Width24"
Maximum Load Capacity20000 lbs.
Overall Height6"
Overall Width24"

Shipping Info:

Ship weight (kg) 193.95
Ship height (cm)15.24
Ship length (cm)2.54
Ship width (cm)60.96
HS code8428900290
Country of OriginUS

Product Details:

    • Level Length (84")

Product Variants

ProductModelHeightOverall LengthMaterialPrice
BLUFF 20G291 Truck Wheel Riser L 48 x W 24 x H 6 | AB4VMA 20G2916"48"Welded Steel€993.25
BLUFF 20G293 Truck Wheel Riser L 54 x W 24 x H 8 | AB4VMC 20G2938"54"Welded Steel€1,115.82
BLUFF 20G294 Truck Wheel Riser L 108 x W 24 x H 8 | AB4VMD 20G2948"108"Welded Steel€1,528.63
BLUFF 20G295 Truck Wheel Riser L 60 x W 24 x H 10 | AB4VME 20G29510"60"Welded Steel€1,217.71
RFQ
BLUFF 20G296 Truck Wheel Riser L 120 x W 24 x H 12 | AB4VMF 20G29612"120"Welded Steel€2,619.84
BLUFF 20G297 Truck Wheel Riser L 96 x W 24 x H 4 | AB4VMG 20G2974"96"Welded Steel€1,563.24
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLUFF 20G292 Truck Wheel Riser L 102 x W 24 x H 6
€1,954.18 /unit