BLUFF 20CR8496 Container Ramp Steel 20000 lb 96 x 84 Inch | AH2KNQ 29EZ31

BLUFF 20CR8496 Container Ramp Steel 20000 lb 96 x 84 Inch

Item: AH2KNQ Model: 20CR8496Cross Ref: 29EZ31
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5,135.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemContainer Ramp
DeckDiamond Treadplate
Deck TypeDiamond Treadplate
Load Capacity20000 lbs.
MaterialSteel
Overall Length96"
Overall Width84"
Service Height Range12" to 15"
Side Rail Height4"
Thickness3/8"
Usable Width78"

Shipping Info:

Ship weight (kg) 524.25
Ship height (cm)25.4
Ship length (cm)243.84
Ship width (cm)213.36
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall WidthOverall LengthService Height RangeUsable WidthThicknessMaterialDeckPrice
BLUFF 15CR6048 Container Ramp Steel 15000 Lb 48 x 60in | AB4VKQ 20G251 15CR604815000 lbs.60"48"5" to 7"54"0.312"SteelDiamond Treadplate€2,233.30
RFQ
BLUFF 15CR6060 Container Ramp Steel 15000 Lb 60 x 60in | AB4VKR 20G252 15CR606015000 lbs.60"60"7" to 9"54"0.312"SteelDiamond Treadplate€2,440.99
BLUFF 15CR6072 Container Ramp Steel 15000 Lb 72 x 60in | AB4VKT 20G253 15CR607215000 lbs.60"72"8 1/2" to 11"54"0.312"SteelDiamond Treadplate€2,612.67
BLUFF 15CR6084 Container Ramp Steel 15000 Lb 84 x 60in | AB4VKU 20G254 15CR608415000 lbs.60"84"10" to 13"54"0.312"SteelDiamond Treadplate€3,508.43
RFQ
BLUFF 15CR6096 Container Ramp Steel 15000 Lb 96 x 60in | AB4VKV 20G255 15CR609615000 lbs.60"96"12" to 15"54"0.312"SteelDiamond Treadplate€3,846.99
RFQ
BLUFF 15CR7248 Container Ramp Steel 15000 Lb 48 x 72in | AB4VKW 20G256 15CR724815000 lbs.72"48"7"66"0.312"SteelDiamond Treadplate€2,108.70
BLUFF 15CR7260 Container Ramp Steel 15000 Lb 60 x 72in | AB4VKX 20G257 15CR726015000 lbs.72"60"9"66"0.312"SteelDiamond Treadplate€2,986.18
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLUFF 20CR8496 Container Ramp Steel 20000 lb 96 x 84 Inch
€5,135.58 /unit