BLUFF 20C8472 Dockboard Steel 20000 Lb 72 x 84 In | AB8UYY 29EZ23

BLUFF 20C8472 Dockboard Steel 20000 Lb 72 x 84 In

Item: AB8UYY Model: 20C8472Cross Ref: 29EZ23
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,228.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Board
DeckDiamond Treadplate
Deck TypeDiamond Treadplate
Load Capacity20000 lbs.
MaterialSteel
Overall Length72"
Overall Width84"
Service Height Range8 1/2" to 11"
Side Rail Height4"
Thickness3/8"
Usable Width78"
Compatible Load TypeForklift
FeaturesBeveled Edges
Included Side RailSide Rail Included
Includes(2) Red Stress Proof Steel 36" Locking Pins for Each Side, Full-Length Side Pockets
Includes Forklift LoopsForklift Loops Included
Maximum Service Height11"
Service Height - Minimum8 1/2"
StandardsANSI MH 30.2, OSHA 1910.3
Surface TypeDiamond Treadplate

Shipping Info:

Ship weight (kg) 392.85
Ship height (cm)17.78
Ship length (cm)182.88
Ship width (cm)213.36
HS code7326908595
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall WidthOverall LengthService Height RangeMaterialUsable WidthThicknessDeckPrice
BLUFF 15T6072 Dockboard Steel Diamond Treadplate, 15000 lb 72 x 60 In | AB4VLE 20G264 15T607215000 lbs.60"72"8 1/2" to 11"Steel54"0.312"Diamond Treadplate€3,220.27
BLUFF 15T7296 Dockboard Steel 15000 Lb 96 x 72 In | AB4VLF 20G266 15T729615000 lbs.72"96"12" to 15"Steel66"0.312"Diamond Treadplate€4,007.00
RFQ
BLUFF 15T8448 Dockboard Steel 15000 Lb 48 x 84 In | AB4VLG 20G267 15T844815000 lbs.84"48"5" to 7"Steel78"0.312"Diamond Treadplate€2,863.59
RFQ
BLUFF 15T8460 Dockboard Steel 15000 Lb 60 x 84 In | AB4VLH 20G268 15T846015000 lbs.84"60"7" to 9"Steel78"0.312"Diamond Treadplate€3,041.90
RFQ
BLUFF 15T8472 Dockboard Steel 15000 Lb 72 x 84 In | AB4VLJ 20G269 15T847215000 lbs.84"72"8 1/2" to 11"Steel78"0.312"Diamond Treadplate€3,367.57
RFQ
BLUFF 20T8448 Dockboard Steel 20000 Lb 48 x 84 In | AB4VLK 20G272 20T844820000 lbs.84"48"5" to 7"Steel78"3/8"Diamond Treadplate€3,224.73
RFQ
BLUFF 20T8460 Dockboard Steel 20000 Lb 60 x 84 In | AB4VLL 20G273 20T846020000 lbs.84"60"7" to 9"Steel78"3/8"Diamond Treadplate€3,655.18
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLUFF 20C8472 Dockboard Steel 20000 Lb 72 x 84 In
€4,228.45 /unit