Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BLICKLE L-PATH 125K-12-FI-FK Swivel Plate Caster Total-lock 400 Lb 5 Inch Diameter | AF7JLT 21HJ74

BLICKLE L-PATH 125K-12-FI-FK Swivel Plate Caster Total-lock 400 Lb 5 Inch Diameter

Item: AF7JLT Model: L-PATH 125K-12-FI-FKCross Ref: 21HJ74
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€45.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Plate Caster
Bearing TypeDouble Ball
Brake TypeTotal Lock
Caster Brake IncludedYes
Caster Load Rating Range300 lbs. to 999 lbs.
Caster MaterialPolyurethane
Caster Product GroupSwivel Caster With Total Lock
Caster TypeSwivel
Caster Wheel MaterialPolyurethane
Core ColorGray
Core MaterialNylon
Durometer94 Shore A
Extended LeadNo
Frame FinishZinc Plated
Frame MaterialSteel
Hole PatternC
Inside Bolt Hole Spacing1 3/4" x 2 13/16"
Load Rating400 lbs.
Lock TypeTotal Lock
Mounting Bolt Dia.0.312"
Outside Bolt Hole Spacing1 3/4" x 3 1/16"
Overall Height6 1/8"
Plate Caster Core MaterialNylon
Plate Caster LockTotal Lock
Plate Caster Wheel MaterialPolyurethane
Plate Size2 1/2" x 3 5/8"
Plate Thickness1/8"
Plate TypeD
Raceway TypeDouble Ball
Swivel Radius0.0"
Wheel Bearing TypeBall
Wheel BearingsBall
Wheel ColorGray
Wheel Diameter5"
Wheel Width1 1/4"
ApplicationGeneral / Industrial / Commercial / Institutional Purpose
Caster Brake TypeTotal Lock Brake
Caster Frame MaterialSteel
Caster Sub-typeSwivel
FeaturesAmerican Standard Plate Size
Includes Thread GuardsYes
Mounting Height5 7/8"
Mounting Plate Bolt Hole PatternD
Mounting Plate Size2 1/2" x 3 5/8"
Mounting Plate Size & Bolt Hole Pattern2 1/2" x 3 5/8" ( D )
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels1
Replacement WheelPATH 125/10K-FK
Swivel ConstructionKingpin
Swivel Lock TypeTotal Lock
Swivel Raceway TypeDouble Ball
Tread ShapeStandard
Wheel Core MaterialNylon
Wheel Dia.4 15/16"
Wheel/tread ColorGray
Wheel/tread Hardness94 Shore A
Wheel/tread Hardness RatingFirm
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 0.981
Ship height (cm)22.86
Ship length (cm)29.21
Ship width (cm)20.32
HS code8302200000

Product Details:

    • Plate Caster Brake (No)
    • Thread Guard (No)

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthCaster Load Rating RangeLoad RatingWheel Bearing TypeFrame FinishCore ColorPrice
BLICKLE LE-POW 100K-FI-FK Swivel Plate Caster With Total-lock 330 Lb 4 Inch Diameter | AB6VWB 22N048 LE-POW 100K-FI-FK2 1/8" x 3"2 3/16" x 3 1/8"1 3/8"300 lbs. to 999 lbs.330 lbs.Precision BallZinc PlatedWhite€47.04
BLICKLE LE-POW 125K-FI-FK Swivel Plate Caster With Total-lock 330 Lb 5 Inch Diameter | AB6VWF 22N052 LE-POW 125K-FI-FK2 1/8" x 3"2 3/16" x 3 1/8"1 3/8"300 lbs. to 999 lbs.330 lbs.Precision BallZinc PlatedWhite€59.41
BLICKLE LH-GSPO 80K-ST Swivel Plate Caster With Total-lock 1540 Lb | AB6VWK 22N065 LH-GSPO 80K-ST2 1/8" x 3"2 3/16" x 3 1/8"1.562"1000 lbs. to 2999 lbs.1540 lbs.Precision BallZinc PlatedWhite€132.79
BLICKLE LH-GSPO 100K-1-FI Swivel Plate Caster With Total-lock 1540 Lb 4 Inch Diameter | AB6VWN 22N068 LH-GSPO 100K-1-FI2 1/8" x 3"2 3/16" x 3 1/8"1.562"1000 lbs. to 2999 lbs.1540 lbs.Precision BallZinc PlatedWhite€165.79
BLICKLE LS-GSPO 101K-ST Swivel Plate Caster With Total-lock 3300 Lb 4 Inch Diameter | AB6VWQ 22N073 LS-GSPO 101K-ST3 1/16" x 4 1/8"3 1/16" x 4 1/8"2.187"3000 lbs. to 5999 lbs.3300 lbs.Precision BallZinc ChromateWhite€322.49
BLICKLE LS-GSPO 125K-ST Swivel Plate Caster With Total-lock 3850 Lb 5 Inch Diameter | AB6VWU 22N076 LS-GSPO 125K-ST3 1/16" x 4 1/8"3 1/16" x 4 1/8"2.187"3000 lbs. to 5999 lbs.3850 lbs.Precision BallZinc ChromateWhite€282.02
BLICKLE LS-GSPO 150K-35-ST Swivel Plate Caster With Total-lock 5500 Lb | AB6VWX 22N079 LS-GSPO 150K-35-ST4 1/8" x 5 1/2"4 1/8" x 5 1/2"2.187"3000 lbs. to 5999 lbs.5500 lbs.Precision BallZinc ChromateWhite€510.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLICKLE L-PATH 125K-12-FI-FK Swivel Plate Caster Total-lock 400 Lb 5 Inch Diameter
€45.50 /unit