Flat Shipping

Flat Shipping at €24.99 + VAT

BLICKLE GSPO 252/50K Caster Wheel 13 225 Lb. 10 D x 3-1/8 Inch | AD3PWN 40L492

BLICKLE GSPO 252/50K Caster Wheel 13 225 Lb. 10 D x 3-1/8 Inch

Item: AD3PWN Model: GSPO 252/50KCross Ref: 40L492
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€417.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster Wheel
Bore Dia.2"
Caster Load Rating RangeGreater Than 6000 lbs.
Caster MaterialNylon
Caster Wheel MaterialNylon
Core ColorNatural Beige
Core MaterialNylon
Durometer Rating80 Shore D
Fits Axle2"
Hub Width3 5/8"
Load Rating13225 lbs.
Temp. Range-13°F to +176°F
Wheel Bearing TypePrecision Ball
Wheel ColorBeige
Wheel Dia.10"
Wheel MaterialCast Nylon
Wheel Width3 1/8"
For Axle Size2"
Hub Length3 1/2"
Includes Spanner BushingNot Included
Non-markingYes
Tread ShapeStandard
Wheel Core MaterialNylon
Wheel/tread ColorBeige
Wheel/tread Hardness80 Shore D
Wheel/tread Hardness RatingHard
Wheel/tread MaterialNylon

Shipping Info:

Ship weight (kg) 6.255
Ship height (cm)7.94
Ship length (cm)25.4
Ship width (cm)25.4
HS code8302200000
Country of OriginDE

Product Variants

ProductModelWheel MaterialWheel Dia.Wheel WidthFits AxleCore ColorCore MaterialCaster MaterialTemp. RangePrice
BLICKLE SPO 75/15K-B12 Caster Wheel 660 Lb. 3 D x 1-1/4 Inch | AD3PVY 40L476 SPO 75/15K-B12Nylon3"1 1/4"1/2"WhiteNylonNylon-13°F to +176°F€18.16
BLICKLE SPO 100/15K-B12 Caster Wheel 1100 Lb. 4 D x 1-1/2 Inch | AD3PVZ 40L477 SPO 100/15K-B12Nylon4"1 1/2"1/2"WhiteNylonNylon-13°F to +176°F€21.87
BLICKLE SPO 127/20K-B12 Caster Wheel 1650 Lb. 5 D x 2 Inch | AD3PWA 40L478 SPO 127/20K-B12Nylon5"2"1/2"WhiteNylonNylon-13°F to +176°F€47.46
BLICKLE SPO 150/20K-B12 Caster Wheel 1760 Lb. 6 D x 2 Inch | AD3PWB 40L479 SPO 150/20K-B12Nylon6"2"1/2"WhiteNylonNylon-13°F to +176°F€60.09
BLICKLE GSPO 80/20K-B12 Caster Wheel 2200 Lb 3-1/8 D x 1-3/8 In | AD3PWE 40L483 GSPO 80/20K-B12Cast Nylon3 1/8"1 3/8"3/4"Natural BeigeNylonNylon-13°F to +176°F€37.73
BLICKLE GSPO 100/20K-B12 Caster Wheel 2750 Lb. 4 D x 1-3/8 Inch | AD3PWF 40L484 GSPO 100/20K-B12Nylon4"1 3/8"1/2"BeigeNylonNylon-13°F to +176°F€58.05
BLICKLE GSPO 101/25K-B34 Caster Wheel 3300 Lb. 4 D x 2 Inch | AD3PWG 40L485 GSPO 101/25K-B34Nylon4"2"3/4"BeigeNylonNylon-13°F to +176°F€87.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLICKLE GSPO 252/50K Caster Wheel 13 225 Lb. 10 D x 3-1/8 Inch
€417.85 /unit