Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BLICKLE EXR05 Synthetic Expander Round Tubes Stainless Steel App | AB6WAE 22N267

BLICKLE EXR05 Synthetic Expander Round Tubes Stainless Steel App

Item: AB6WAE Model: EXR05Cross Ref: 22N267
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€25.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynthetic Expanding Adapter
Mounting TypeStem Expander
Stem Length2.562"
For Bolt Hole Dia.7/16"
Hardware MaterialStainless Steel
MaterialSynthetic
Stem ShapeRound

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)12.7
Ship length (cm)12.7
Ship width (cm)12.7
HS code8302200000
Country of OriginDE

Product Variants

ProductModelStem Dia.Mounting TypeStem LengthPrice
BLICKLE EXR02 Synthetic Expander Round Tubes Stainless Steel App | AB6WAB 22N264 EXR0213/16" to 1"Stem Expander-€16.69
BLICKLE EXR03 Synthetic Expander Round Tubes Stainless Steel App | AB6WAC 22N265 EXR03-Stem Expander-€19.71
BLICKLE EXR04 Synthetic Expander Round Tubes Stainless Steel App | AB6WAD 22N266 EXR04-Stem Expander-€24.28
BLICKLE EXV02 Synthetic Expander Round Tubes Stainless Steel App | AB6WAF 22N268 EXV0211/16" to 13/16"Stem Expander2.562"€17.19
BLICKLE EXV03 Synthetic Expander Round Tubes Stainless Steel App | AB6WAG 22N269 EXV0313/16" to 1"Stem Expander2.562"€20.54
BLICKLE EXV04 Synthetic Expander Round Tubes Stainless Steel App | AB6WAH 22N270 EXV04-Stem Expander2.562"€28.24
BLICKLE EXV07 Synthetic Expander Round Tubes Stainless Steel App | AB6WAJ 22N272 EXV07-Stem Expander2.562"€40.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLICKLE EXR05 Synthetic Expander Round Tubes Stainless Steel App
€25.07 /unit