Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BLICKLE BH-SPO 75K Rigid Plate Caster 660 Lb 3 Inch Diameter | AB6VYU 22N192

BLICKLE BH-SPO 75K Rigid Plate Caster 660 Lb 3 Inch Diameter

Item: AB6VYU Model: BH-SPO 75KCross Ref: 22N192
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€47.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Plate Caster
Caster Brake IncludedNo
Caster Load Rating Range300 lbs. to 999 lbs.
Caster MaterialNylon
Caster Product GroupRigid Caster
Caster TypeRigid
Caster Wheel MaterialNylon
Core ColorWhite
Core MaterialNylon
Durometer80 Shore D
Extended LeadNo
Frame FinishZinc Plated
Frame MaterialSteel
Hole PatternA
Inside Bolt Hole Spacing2 1/8" x 3"
Load Rating660 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.0.312"
Outside Bolt Hole Spacing2 3/16" x 3 1/8"
Overall Height4 5/8"
Plate Size3 3/8" x 3 15/16"
Plate Thickness0.157"
Plate TypeA
Swivel Radius0.0"
Wheel Bearing TypePrecision Ball
Wheel BearingsPrecision Ball
Wheel ColorWhite
Wheel Diameter3"
Wheel MaterialNylon
Wheel Width1 1/4"
ApplicationGeneral / Industrial / Commercial / Institutional Purpose
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeRigid
Includes Thread GuardsNo
Mounting Height4 9/16"
Mounting Plate Bolt Hole PatternD
Non-markingYes
Replacement WheelSPO 75/15K
StandardsDIN EN 12589, ISO 14001, ISO 5001, ISO 9001
Wheel Core MaterialNylon
Wheel Dia.3"
Wheel/tread ColorWhite
Wheel/tread MaterialNylon

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)10.16
HS code8302200000
Country of OriginDE

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthWheel Bearing TypeCaster Load Rating RangeLoad RatingFrame FinishCore ColorPrice
BLICKLE B-POW 100K-FK Rigid Plate Caster 330 Lb 4 Inch Diameter | AB6VWC 22N049 B-POW 100K-FK2 1/8" x 3"2 3/16" x 3 1/8"1 3/8"Precision Ball300 lbs. to 999 lbs.330 lbs.Zinc PlatedWhite€35.89
BLICKLE B-POW 125K-FK Rigid Plate Caster 330 Lb 5 Inch Diameter | AB6VWE 22N051 B-POW 125K-FK2 1/8" x 3"2 3/16" x 3 1/8"1 3/8"Precision Ball300 lbs. to 999 lbs.330 lbs.Zinc PlatedWhite€45.78
BLICKLE BH-GSPO 80K Rigid Plate Caster 1540 Lb 3-1/8 Inch Diameter | AB6VWJ 22N064 BH-GSPO 80K2 1/8" x 3"2 3/16" x 3 1/8"1.562"Precision Ball1000 lbs. to 2999 lbs.1540 lbs.Zinc PlatedWhite€63.44
BLICKLE BH-GSPO 100K-1 Rigid Plate Caster 1540 Lb 4 Inch Diameter | AB6VWM 22N067 BH-GSPO 100K-12 1/8" x 3"2 3/16" x 3 1/8"1.562"Precision Ball1000 lbs. to 2999 lbs.1540 lbs.Zinc PlatedWhite€80.96
BLICKLE BS-GSPO 101K Rigid Plate Caster 3300 Lb 4 Inch Diameter | AB6VWR 22N074 BS-GSPO 101K3 1/16" x 4 1/8"3 1/16" x 4 1/8"2.187"Precision Ball3000 lbs. to 5999 lbs.3300 lbs.Zinc ChromateWhite€186.68
BLICKLE BS-GSPO 125K Rigid Plate Caster 3850 Lb 5 Inch Diameter | AB6VWV 22N077 BS-GSPO 125K3 1/16" x 4 1/8"3 1/16" x 4 1/8"2.187"Precision Ball3000 lbs. to 5999 lbs.3850 lbs.Zinc ChromateWhite€146.24
BLICKLE BS-GSPO 150K-35 Rigid Plate Caster 5500 Lb 5-7/8 Inch Diameter | AB6VWY 22N080 BS-GSPO 150K-354 1/8" x 5 1/2"4 1/8" x 5 1/2"2.187"Precision Ball3000 lbs. to 5999 lbs.5500 lbs.Zinc ChromateWhite€255.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLICKLE BH-SPO 75K Rigid Plate Caster 660 Lb 3 Inch Diameter
€47.56 /unit