Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BLICKLE B-POEV 101K-12-SB-FK Rigid Plate Caster 400 Lb 4 Inch Diameter | AF7JLB 21HJ59

BLICKLE B-POEV 101K-12-SB-FK Rigid Plate Caster 400 Lb 4 Inch Diameter

Item: AF7JLB Model: B-POEV 101K-12-SB-FKCross Ref: 21HJ59
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€31.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Plate Caster
Bearing TypeDouble Ball
Caster Brake IncludedNo
Caster Load Rating Range300 lbs. to 999 lbs.
Caster MaterialRubber
Caster Product GroupRigid Caster
Caster TypeRigid
Caster Wheel MaterialRubber
Core ColorBlack
Core MaterialNylon
Durometer65 Shore A
Extended LeadNo
Frame FinishZinc Plated
Frame MaterialSteel
Hole PatternC
Inside Bolt Hole Spacing1 3/4" x 2 13/16"
Load Rating400 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.0.312"
Outside Bolt Hole Spacing1 3/4" x 3 1/16"
Overall Height5 1/8"
Plate Caster Core MaterialNylon
Plate Caster LockNo Lock Included
Plate Caster Wheel MaterialRubber
Plate Size2 1/2" x 3 5/8"
Plate Thickness1/8"
Plate TypeC
Raceway TypeDouble Ball
Swivel Radius0.0"
Wheel Bearing TypeBall
Wheel BearingsBall
Wheel ColorBlue
Wheel Diameter4"
Wheel Width1 3/8"
ApplicationGeneral / Industrial / Commercial / Institutional Purpose
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeRigid
FeaturesAmerican Standard Plate Size
Includes Thread GuardsYes
Mounting Height5 1/8"
Mounting Plate Bolt Hole PatternD
Mounting Plate Size3 1/4" x 4"
Mounting Plate Size & Bolt Hole Pattern3 1/4" x 4" ( D )
Non-markingNo
Number Of Mounting Holes4
Number Of Wheels1
Replacement WheelPOEV 101/10K-SB-FK
Swivel Lock TypeNo Lock Included
Tread ShapeStandard
Wheel Core MaterialNylon
Wheel Dia.4"
Wheel/tread ColorBlue
Wheel/tread Hardness65 Shore A
Wheel/tread Hardness RatingSoft
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)22.86
Ship length (cm)29.21
Ship width (cm)20.32
HS code8302200000

Product Details:

    • Plate Caster Brake (No)
    • Thread Guard (No)

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthWheel Bearing TypeCaster Load Rating RangeLoad RatingFrame FinishCore ColorPrice
BLICKLE B-POW 100K-FK Rigid Plate Caster 330 Lb 4 Inch Diameter | AB6VWC 22N049 B-POW 100K-FK2 1/8" x 3"2 3/16" x 3 1/8"1 3/8"Precision Ball300 lbs. to 999 lbs.330 lbs.Zinc PlatedWhite€35.89
BLICKLE B-POW 125K-FK Rigid Plate Caster 330 Lb 5 Inch Diameter | AB6VWE 22N051 B-POW 125K-FK2 1/8" x 3"2 3/16" x 3 1/8"1 3/8"Precision Ball300 lbs. to 999 lbs.330 lbs.Zinc PlatedWhite€45.78
BLICKLE BH-GSPO 80K Rigid Plate Caster 1540 Lb 3-1/8 Inch Diameter | AB6VWJ 22N064 BH-GSPO 80K2 1/8" x 3"2 3/16" x 3 1/8"1.562"Precision Ball1000 lbs. to 2999 lbs.1540 lbs.Zinc PlatedWhite€63.44
BLICKLE BH-GSPO 100K-1 Rigid Plate Caster 1540 Lb 4 Inch Diameter | AB6VWM 22N067 BH-GSPO 100K-12 1/8" x 3"2 3/16" x 3 1/8"1.562"Precision Ball1000 lbs. to 2999 lbs.1540 lbs.Zinc PlatedWhite€80.96
BLICKLE BS-GSPO 101K Rigid Plate Caster 3300 Lb 4 Inch Diameter | AB6VWR 22N074 BS-GSPO 101K3 1/16" x 4 1/8"3 1/16" x 4 1/8"2.187"Precision Ball3000 lbs. to 5999 lbs.3300 lbs.Zinc ChromateWhite€186.68
BLICKLE BS-GSPO 125K Rigid Plate Caster 3850 Lb 5 Inch Diameter | AB6VWV 22N077 BS-GSPO 125K3 1/16" x 4 1/8"3 1/16" x 4 1/8"2.187"Precision Ball3000 lbs. to 5999 lbs.3850 lbs.Zinc ChromateWhite€146.24
BLICKLE BS-GSPO 150K-35 Rigid Plate Caster 5500 Lb 5-7/8 Inch Diameter | AB6VWY 22N080 BS-GSPO 150K-354 1/8" x 5 1/2"4 1/8" x 5 1/2"2.187"Precision Ball3000 lbs. to 5999 lbs.5500 lbs.Zinc ChromateWhite€255.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLICKLE B-POEV 101K-12-SB-FK Rigid Plate Caster 400 Lb 4 Inch Diameter
€31.31 /unit